Shop All Modular Drawer Cabinets
Global Industrial
Mobile Modular Drawer Cabinet, 5 Drawers, w/Lock, 30inWx27inDx37inH, Blue
Mfr # 298447BL
Zoro # G611892367
product price: $1,707.29
/ea
Free Shipping & Returns
$1,707.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 298447BL
- Zoro # G611892367
- UPC # 707022034630
- Country of Origin India
- Category Modular Drawer Cabinets
Description
GlobalTM Mobile Modular Drawer Cabinet, 5 Drawers, w/Drawer Mats, w/Lock, 30inW x 27inD x 29-1/2inH Blue. All-welded steel modular cabinet has an attractive refined appearance with heavy-duty construction. Drawers hold up to 200 lbs. and lock with differently-keyed central cylinder lock keys included. Built-in drawer locking system prevents accidental tipping. Drawers open easily on side mounted tracks. Roller glides allow full-access drawer extension. Full width handles for better grip and a flush, catch-free front. Label with plastic cover on each drawer handle allows easy labeling of drawer contents. Drawers accept optional Divider and Partition Kits Sold Separately to create multiple compartments for organized storage. Includes 1 drawer mat kit. Heavy duty tubular steel side handle for easy steering. Moves easily on 5inx 2in Polyurethane roller bearing casters 2 swivel, 2 rigid. Overall cabinet height with casters is 36-7/10in. Includes four 5inH Drawers Inside Dimensions 25-1/2inW x 21inD x 3-3/4inH and one 6inH Drawer Inside Dimensions 25-1/2inW x 21inD x 4-3/4inH. Blue color finish. Cabinet measures 30inW x 27inD x 29-1/2inH. Meet your own storage needs with these optional accessories.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6012S-5)
- ZORO SELECT Straight Hook, 8", PK10 (787CX6)
- VESTIL Pallet Racking Frame (PRTD-14-42-19)
- KNAACK STORAGEMASTER™ Jobsite Mobile Workbench, 46-1/4" W x 25" D x 37-1/2" H, Tan (49)
- GLOBAL INDUSTRIAL 7 Drawers Modular Drawer Cabinet w/Lock, 30x27x29-1/2H, Blue (493360BL)
- GLOBAL INDUSTRIAL 5 Drawers Modular Drawer Cabinet w/Lock, 30Wx27Dx29-1/2H Blue (493320BL)
- GLOBAL INDUSTRIAL Modular 14 Drawer Cabinet with Lock, w/o Dividers, 36Wx24Dx57H Black (298451BK)
- GLOBAL INDUSTRIAL Modular 5 Drawer Cabinet with Lock w/o Dividers, 30Wx27Dx29-1/2H, Black (493320BK)
- GLOBAL INDUSTRIAL 50 Drawer Cabinet, Steel, 36x9x17-3/4 (986103)
- LYON ModDrwrCab, 44.25"x30"x28", Black, 6Drwr (KKM4930301008IL)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- Global Industrial Modular Drawer Cabinets