Global Industrial

Mobile LCD Computer Cabinet, Dark Gray, Unassembled


product price: $558.09
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Mobile Security LCD Computer Cabinet Enclosure - Gray Unassembled. This steel mobile security computer cabinet enclosure is designed to hold LCD flat panel monitors and physically helps protect your computer equipment and data from surrounding hazards, vandalism, and insider hacks. This mobile security computer cabinet is perfect for businesses that wish to conform to Payment Card Industry PCI Compliance with physical protection. Also perfect for use at construction, manufacturing facilities or public use. The locking monitor compartment includes a break-resistant window framed in heavy-duty steel. The unit comes with a convenient sloped writing surface and 2 organizing compartments for 8-1/2in x 11in papers. Keyboard/optional mouse tray and height adjustable printer shelf extend fully on steel ball bearing slides. Lower compartment has front and rear doors. Cable management openings throughout. Rear panels are louvered to regulate heat. Moves on 4 industrial swivel casters 2 with brakes. Powder coat finish. Optional Fan with 5ftL power cord reduces heat build up. Order one fan for each upper, lower and side car cabinet. Optional side shelves, side car cabinet, fan and sliding mouse tray sold separately. Specifications: Upper compartment interior 24inW x 9inD x 19-1/4inH. Lower compartment interior 20-3/4inW x 21inD x 23-1/4inH. Locking slide-out keyboard drawer 19-1/2inW x 17-3/4inD x 2-1/4inH. Overall unit 24-1/2inW x 22-1/2inD x 62-3/4inH. Pigeon hole compartments 11inW x 9inD. Work surface 24-1/2inW x 13inD. Monitor window opening 18-1/2inW x 15inH.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.