Shop All Computer Cabinets
Global Industrial
Mobile Computer Cabinet, Black, 27W x 24D x 49-1/4H
Mfr # 694561BK
Zoro # G008620702
original price:
$510.99
10% off
new price: $456.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$456.99
Free 30-Day Returns
Key Features
- Basic Material Steel
- Overall Width 27 in
- Overall Depth 24
- Overall Height 49-1/2 in
- Color Black
Product Information
- Brand Global Industrial
- MFR # 694561BK
- Zoro # G008620702
- UPC # 707022322744
- Country of Origin China
- Category Computer Cabinets
Dimensions
Overall Width | 27 in |
Overall Depth | 24 |
Overall Height | 49-1/2 in |
Details
Item | Mobile Computer Cabinet |
Basic Material | Steel |
Color | Black |
Assembled/Unassembled | Not Assembled |
Description
This unit is constructed of 20-gauge steel and provides secure storage in the lockable 24-5/8W x 22-7/8D x 22-5/8H lower compartment. The CPU shelf adjusts to accommodate either tower or desktop styles. Rear cabinet access-holes are provided. Middle 11-1/2H fixed-shelf provides room for printer. The slide-out keyboard tray has a comfortable wrist rest area to reduce fatigue, 23W x 21D. Rolls easily on 5 polyolefin casters 2 swivel w/brakes, 2 rigid. The top surface is 47-3/4H for convenient monitor viewing and has 1-1/2H back and end-stops to keep items from rolling off. Wire ties and mounting holes provided for tidy cable management. Durable baked blue enamel finish. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Folding Luggage Cart and Dolly MI-912 (MI-912)
- INFINITY INSTRUMENTS Brown Plastic Tabletop Clock (20052DB-4435)
- FLASH FURNITURE Burgundy Quilted Barstool, Adj Height (CH-102029-BURG-GG)
- BAXTON STUDIO Verene Blue Velvet Upholstered Gold Finished Square Cocktail Ottoman (163-10570)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 60-3/8H (706669BK)
- GLOBAL INDUSTRIAL Assembled Mobile Fold-Out Computer Security Cabinet, Blue, 24-1/2W x 22-1/2D x 61-1/2H (695429BLA)
- GLOBAL INDUSTRIAL Counter Top Fold-Out Computer Security Cabinet, 24-1/2W x 22-1/2D x 29-3/4H, Blue (695428BL)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Gray, 24-1/2W x 22-1/2D x 60-3/8H (706669GY)
- GLOBAL INDUSTRIAL LCD Counter Top Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 29-1/2H (239114BL)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Black, Unassembled (239115BK)
- GLOBAL EQUIPMENT Mobile LCD Computer Cabinet Workstation, Black, Assembled (239115BKA)
- Global Industrial Computer Cabinets