Shop All Safety Gates
Global Industrial
Mezzanine Safety Pivot Gate, Unassembled, 68.5W x 76D x 79.5H
Mfr # 798929
Zoro # G308639138
original price:
$1,359.99
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,348.99
Free 30-Day Returns
Key Features
- Width 69-5/8 in
- Material Steel
- Folding Gate Door Type OSHA
- Color Yellow
- Height 77-4/5 in
Product Information
- Brand Global Industrial
- MFR # 798929
- Zoro # G308639138
- UPC # 707022344418
- Country of Origin China
- Category Safety Gates
Dimensions
Width | 69-5/8 in |
Height | 77-4/5 in |
Depth (In.) | 79 |
Details
Material | Steel |
Folding Gate Door Type | OSHA |
Color | Yellow |
Description
Swing gates are balanced for ease of operation without use of springs. Swing gate allows easy and safe access to mezzanines using manual swing-action gates on each end. Gates swing up and down to provide a usable area of 68.5W x 76D x 79.5H. Mezzanine safety gate is made of heavy duty welded steel. Meets OSHA requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 6 ft L, 1 in W, Nylon, Yellow (35XF36)
- DAYTON Cable, 3/64 In, L500Ft, WLL54Lb, 7x7, SS (2VJP8)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 13 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE2801TTX13)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 6 ft L, 2 in W, Nylon, Yellow (EE2802NTX6)
- GLOBAL INDUSTRIAL 16 to 141W Steel Portable Barricade Gate With Casters (955042)
- GLOBAL INDUSTRIAL Self-Closing Guard Rail Safety Gate, Safety Yellow, Post Mount (708372)
- GLOBAL INDUSTRIAL Adjustable Safety Swing Gate, 16-26W Opening, Yellow (708536YL)
- GLOBAL INDUSTRIAL Adjustable Safety Swing Gate, 24in-40inW Opening, Yellow (708537YL)
- GLOBAL INDUSTRIAL Universal Spring-Loaded Safety Swing Gate, 24 to 40 W Opening, Yellow (708360YL)
- GLOBAL INDUSTRIAL Steel Portable Barricade Gate Replacement Sign, Aluminum, For 652923 (708364RPL)
- PS INDUSTRIES Safety Gate, 28-3/4 to 32-1/2 In, Alum (LSG-30-ALU)
- Global Industrial Dock Gates & Doors