Shop All Self-Dumping Hoppers
Global Industrial
Medium Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 4000 Lb. Cap., Gray
Mfr # 989012
Zoro # G708620798
product price: $1,448.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$1,448.99
Free 30-Day Returns
Key Features
- Outside Height 40
- Outside Length 64
- Outside Width 40
- Material Steel
- Color Gray
Product Information
- Brand Global Industrial
- MFR # 989012
- Zoro # G708620798
- UPC # 707022455930
- Country of Origin China
- Category Self-Dumping Hoppers
Dimensions
Outside Height | 40 |
Outside Length | 64 |
Outside Width | 40 |
Details
Material | Steel |
Color | Gray |
Item | Self Dumping Hopper |
Description
Built to handle heavy loads in your warehouse, stock center, and distribution center. This Hopper is perfectly balanced to roll forward when loaded, dump completely and automatically return to upright, locked position ready for reloading. Standard features include an easy-to-operate latching mechanism, and a safety chain is included that gets wrapped around the mast of the forklift to prevent the hopper from coming off the forks. Durable powder coat gray finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Twisted Eye and Eye, 5 ft L, 1 in W, Nylon, Yellow (EE1601NTX5)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ005SD-15)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 4000 lb., Lift 20 ft. (OZ020-20CHOP)
- GENIE Fork Extension Pin, Steel, 1/2 in. dia (80679GT)
- GLOBAL INDUSTRIAL 1/2 Cu Yard Heavy-Duty Self-Dumping Hoppers - 52-1/2Wx37-3/4Dx32-1/2H - Gray (238323GY)
- GLOBAL INDUSTRIAL 1-1/2 Cubic Yard Low-Profile Self-Dumping Forklift Hopper, 6000 Lb. Cap. (989030)
- GLOBAL INDUSTRIAL 1/4 Cubic Yard Low-Profile Self-Dumping Forklift Hopper, 6000 Lb. Cap. (989027)
- GLOBAL INDUSTRIAL 2 Cu Yd Gray Medium Duty Self Dumping Forklift Hopper (238418GY)
- GLOBAL INDUSTRIAL 3 Cu. Yd. Self-Dumping Forklift Hopper With Bump Release, 6000 Lb. Cap. (989026)
- GLOBAL INDUSTRIAL Medium Duty Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lb. Cap., Gray (989014)
- VESTIL Heavy Duty Self-Dump Hopper .50 Cubic Yard 6000 lb Yellow (D-50-HD-YEL)
- Global Industrial Self-Dumping Hoppers