Shop All Document Holders
Global Industrial
Medical Chart Hanging Wall File Holder, 11 Pockets, Black
Mfr # 806407
Zoro # G308620761
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Width 13-1/4 in
- Height 36 in
- Depth 4-1/8 in
Product Information
- Brand Global Industrial
- MFR # 806407
- Zoro # G308620761
- UPC # 707022325387
- Country of Origin China
- Category Document Holders
Dimensions
Width | 13-1/4 in |
Height | 36 in |
Depth | 4-1/8 in |
Details
Material | Steel |
Color | Black |
Description
Oversized pockets to accommodate larger sized literature and pockets are 12-1/2 wide and 8-3/8 high. Holds literature up to 3/4 thick. Keyhole slots in the back make wall mounting easy. Unit ships fully assembled ready for use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3/4 in. W X 3/4 in. L Galvanized Steel Fence Staples 14 Ga. 1.25 oz, 6PK (122663)
- LEARNING RESOURCES Fine Motor Tool Set (5558)
- ZORO SELECT Heavy-Duty Double Wall Boxes, 500#/ECT-71, 20" x 20" x 20", Kraft, 10/Bundle (55VM50)
- CANON LS100TS 10-Digit Calculator (5936A028)
- GLOBAL INDUSTRIAL Medical Chart Hanging Wall File Holder, 11 Pockets, Gray (806405)
- GLOBAL INDUSTRIAL Medical Chart Hanging Wall File Holder, 20 Pockets, Gray (806409)
- GLOBAL INDUSTRIAL Steel Medical Chart Hanging Wall File Holder, 10 Pockets, Black (806403)
- GLOBAL INDUSTRIAL Chrome Wire Document Holder (489070)
- GLOBAL INDUSTRIAL Steel Medical Chart Hanging Wall File Holder, 10 Pockets, Gray (806401)
- GLOBAL INDUSTRIAL Medical Chart Hanging Wall File Holder, 20 Pockets, Black (806411)
- AIDATA Ergo Book And Copy Desktop Stand, Black (BH5001B)
- Global Industrial Document Holders