Shop All Stackers
Global Industrial
Manual Lift Stacker, 47 Lift, 880 Lb. Cap.
Mfr # 988934
Zoro # G108826967
product price: $1,171.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,171.99
Free 30-Day Returns
Key Features
- Overall Height 55 in
- Overall Length 36 in
- Overall Width 22-1/2 in
- Material Steel
- Color Yellow
Product Information
- Brand Global Industrial
- MFR # 988934
- Zoro # G108826967
- UPC # 707022330084
- Country of Origin China
- Category Stackers
Dimensions
Overall Height | 55 in |
Overall Length | 36 in |
Overall Width | 22-1/2 in |
Details
Material | Steel |
Color | Yellow |
Item | Foot Pedal Operated |
Assembled | No |
Description
Office Lift features an easy to use foot operated hydraulic pump and adjustable 25-1/2in L x 4-1/4in W forks for added flexibility. Durable steel construction, with chrome-plated rails and handles, ensures years of service. Rolls easily with floor-protective 5 polyurethane swivel casters with brakes and 3 phenolic load wheels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stacking Tray, ESD, L 26 In, W 20 In (8480005167)
- EAGLE MFG Shipping Ramp, 35 In (1795CR)
- DAYTON Safety Latch Kit (GGS_56898)
- LIFT-ALL Roundsling, Endless, 3 ft L, 31000 lb Cap (EN360X3)
- GLOBAL INDUSTRIAL 880 Lb. Cap. Manual Lift Stacker, 59 Lift (988935)
- GLOBAL INDUSTRIAL Hydraulic Lift Positioner Truck, 880 Lb. Capacity (989055)
- PRESTOLIFTS Lift Stik Narrow Mast Lift Truck 445 Lb. Cap. (PLS48-450)
- VESTIL Hand Pump/Powered Stacker, Load Cap. 2000 lb. (SE/HP-63)
- DAYTON Stacker, Hydraulic, 24VDC, 2200 lb. Cap. (55EZ93)
- VESTIL Steel Counter Balanced Powered Drive Lift 2"-118", 1000 lb Capacity (S-CB-118)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 138"-CAP: 2200 LBS (SPN22-138)
- Global Industrial Stackers