Shop All Magnetic Pickup Tools
Global Industrial
Magnetic Bulk Lifter With Extended Handle, 30 lb. Pull
Mfr # 641795
Zoro # G009146614
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-11/16 in
- Height to Hoist Hook 29-1/4
Product Information
- Brand Global Industrial
- MFR # 641795
- Zoro # G009146614
- UPC # 707022453936
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Width | 3-11/16 in |
Height to Hoist Hook | 29-1/4 |
Description
This magnetic bulk lifter offers 30 lbs. of lifting power. This magnetic bulk lifter is light weight and features an extended handle making it the ideal solution for cleaning hard-to-reach areas and floor surfaces. Perfect for lifting and transferring small parts, metal shavings, nails, screws, bolts and more. Separates ferrous materials from non-ferrous. Simply squeeze handle to release load.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-509 Tamper Round Hole Pattern 48" X 6.5" (82-509)
- IRWIN Coping Saw Blade, Fine, 21 TPI, 6.5 L, PK3 (2014501)
- BOSCH Switch (2607200670)
- BLACK & DECKER Cord W/2 Prong Plug, 10 Ft. (448557-98)
- GLOBAL INDUSTRIAL 42W Heavy Duty Magnetic Sweeper With Release Lever (641797)
- GLOBAL INDUSTRIAL 11W Magnetic Nail Sweeper With Release (641790)
- GLOBAL INDUSTRIAL 30W Magnetic Floor Sweeper (641777)
- GLOBAL INDUSTRIAL 30W Heavy Duty Magnetic Sweeper With Release Lever (641796)
- GLOBAL INDUSTRIAL Magnetic Bulk Lifter With Extended Handle, 16 lb. Pull (641793)
- GLOBAL INDUSTRIAL 60W Hang-Type Magnetic Sweeper With Forklift Hanger (641800)
- MAGNET SOURCE Button Magnet, 3/4 in. dia. (07259)
- Global Industrial Inspection and Retrieving Tools