Shop All Magnetic Pickup Tools
Global Industrial
Magnetic Bulk Lifter, 16 lb. Pull
Mfr # 641792
Zoro # G409146597
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Load Release
- Width 5-7/8 in
- Height to Hoist Hook 8/3/2004
Product Information
- Brand Global Industrial
- MFR # 641792
- Zoro # G409146597
- UPC # 707022453905
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Width | 5-7/8 in |
Height to Hoist Hook | 8/3/2004 |
Details
Type | Load Release |
Description
This magnetic bulk lifter offers 16 lbs. of lifting power. This magnetic bulk lifter is lightweight and features an easy-to-grip release handle. Perfect for lifting and transferring small parts, metal shavings, nails, screws, bolts and more. Ideal for cleaning up work desks and tabletop surfaces. Separates ferrous materials from non-ferrous. Simply squeeze handle to release load.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Marson Hp-2 Professional Hand Riveter (MAR39000)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- K-TOOL INTERNATIONAL 3/8" Drive, 12mm Metric Socket, 12 Points (KTI-27412)
- DEWALT 1/2" x 17" x 22" 2 Cutter Spline Shank Rotary Hammer Bit (DW5705)
- GLOBAL INDUSTRIAL 30W Heavy Duty Magnetic Sweeper With Release Lever (641796)
- GLOBAL INDUSTRIAL 48W Hang-Type Magnetic Sweeper With Forklift Hanger (641799)
- GLOBAL INDUSTRIAL 36W Magnetic Floor Sweeper (641778)
- GLOBAL INDUSTRIAL 48W Heavy Duty Hang-Type Magnetic Sweeper (641804)
- GLOBAL INDUSTRIAL 30W Magnetic Floor Sweeper (641777)
- GLOBAL INDUSTRIAL Magnetic Bulk Lifter With Extended Handle, 16 lb. Pull (641793)
- ZORO SELECT Retrieving Magnet, Ceramic, 2 3/8 In (3DYF2)
- Global Industrial Magnetic Pickup Tools