Shop All Wire Rooms and Partitions
Global Industrial
Machinery Wire Fence Partition Panel, 6'W, Yellow
Mfr # 184905
Zoro # G008619843
original price:
$245.99
9% off
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$221.99
Free 30-Day Returns
Key Features
- Material 10 Gauge Woven Wire, 18 Gauge Angle
- Overall Height 5 in
- Overall Width 6 in
- Color Yellow
- Door Type Partition Panel
Product Information
- Brand Global Industrial
- MFR # 184905
- Zoro # G008619843
- UPC # 707022122863
- Country of Origin China
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 5 in |
Overall Width | 6 in |
Details
Item | Panel |
Material | 10 Gauge Woven Wire, 18 Gauge Angle |
Color | Yellow |
Door Type | Partition Panel |
Description
Provides a barrier between employees and potential hazards. Durable woven 10 gauge wire construction provides clear visibility. Partitions can be easily installed for quick removal or more permanently for maximum security with hardware sold separately, refer Model 270015. Panels measure 5'H and attach to post 1' above floor for sweep space. Easy to install, remove or expand. Bright yellow enamel finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Spring Clip, 1-1/8 In, PK10 (5TPE3)
- KRUEGER Barrel Level Gauge, 55 Gal, 3/4"NPT, SSR (B-55-.75-SSR)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Not Specified, 22-1/2 in L, 17-1/2 in W, 3 in H (DG93030RD)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3672)
- GLOBAL INDUSTRIAL Hardware Kit for Modular Wire Partitions Box of 100 (270015)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Hinged Door, Yellow (184911)
- GLOBAL INDUSTRIAL Wire Mesh Sliding Gate, 8x5 (603338)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 8'W, Yellow (184907)
- GLOBAL INDUSTRIAL Wire Mesh Sliding Gate, 10x5 (603342)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 3'W, Yellow (184902)
- ZORO SELECT Wire Partition Panel, W 3 Ft x H 5 Ft (19N872)
- Global Industrial Wire Rooms and Partitions