Shop All Workbench Accessories
Global Industrial
Lower Shelf Kit with Removable Dividers 72W, Blue
Mfr # 606966
Zoro # G409146634
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 25 in
- Material Steel
- Type Lower Shelf Kit
- Color Blue
Product Information
- Brand Global Industrial
- MFR # 606966
- Zoro # G409146634
- UPC # 707022080958
- Country of Origin China
- Category Workbench Accessories
Dimensions
Width | 72 in |
Depth | 25 in |
Details
Material | Steel |
Type | Lower Shelf Kit |
Color | Blue |
Description
Lower packaging shelf measures 25D with 4 carton dividers and a 5H storage shelf. Or remove the dividers and use the lower shelf for storage. Durable blue powder coat finish. Assembles easily. Used only with 30 deep benches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Ibc Tote Package 275 Gal, 1450IBC (1450-IBC)
- 80/20 Tee, 4 Way - Black (9270)
- TENNSCO Foot Plate (ZFA-1)
- VESTIL Multi Purpose Drum Lid Tool (DRUM-PLB)
- GLOBAL INDUSTRIAL Caster Kit For Stainless Steel Workbenches, 5 Swivel Locking Casters, 4PK (493571)
- GLOBAL INDUSTRIAL 60L x 28H Steel Pegboard Riser, Blue (606796)
- GLOBAL INDUSTRIAL Steel Upper Shelf W/ 3 Duplex Outlets, 72inW x 12inD, Blue (249296CBL)
- GLOBAL INDUSTRIAL Adjustable Dividers, 3PK (520CP60)
- GLOBAL INDUSTRIAL Workbench Steel Drawer 18-1/4W x 23-7/8D x 5-3/8H, Black (606964BK)
- GLOBAL INDUSTRIAL Riser - 48W x 10-1/2D x 12H-Gray (254740)
- TENNSCO Drawer, 8-1/4" H x 15" W, Accent Blue (WBD-1-Accent Blue)
- Global Industrial Workbench Accessories