Shop All Workbench Accessories
Global Industrial
Lower Shelf For Bench - 72W x 15D - Blue
Mfr # 606951
Zoro # G509146046
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 14 in
- Material Steel
- Color Blue
Product Information
- Brand Global Industrial
- MFR # 606951
- Zoro # G509146046
- UPC # 707022080804
- Country of Origin China
- Category Workbench Accessories
Dimensions
Width | 72 in |
Depth | 14 in |
Details
Material | Steel |
Color | Blue |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, Green, 11 5/8 in L (30170GREEN)
- RICHELIEU AMERICA SHELF & ROD BRACKET ADJ WHITE (499WIBC)
- KNAPE & VOGT Closet Hardware Kit, Steel, 800 lb. (0300-KITA-4CN)
- MJB WOOD GROUP Global Industrial„¢ Wood Deck 36"W x 18"D x 5/8" Thick (620490)
- GLOBAL INDUSTRIAL Stacking Workbench Drawer, Gray, 6H (606957GY)
- GLOBAL INDUSTRIAL Upper Shelf Dividers, Blue, 4PK (493689BL)
- GLOBAL INDUSTRIAL Lower Shelf Kit with Removable Dividers 72W, Blue (606966)
- GLOBAL INDUSTRIAL Steel Drawer W/ Cylinder Lock, 17-1/4inW x 20inD, Blue (606957BL)
- GLOBAL INDUSTRIAL Dual Sided Electrical Outlet, 15'L Cord, 4 Outlets (249854)
- GLOBAL INDUSTRIAL Stringer - 48 Black (319007)
- MILLER ELECTRIC Vise and Vise Mount, 7W x 14D x 12H, Gray (300611)
- Global Industrial Workbench Components