Shop All Secondary Spill Containment
Global Industrial
Low Profile Spill Berm, 10'L x 4W x 2-1/4H
Mfr # 670614
Zoro # G908826167
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Width 4 in
- Height 2-1/4 in
- Color Safety Yellow
- Length 10 in
Product Information
- Brand Global Industrial
- MFR # 670614
- Zoro # G908826167
- UPC # 707022472487
- Country of Origin China
- Category Secondary Spill Containment
Dimensions
Width | 4 in |
Height | 2-1/4 in |
Length | 10 in |
Details
Material | Polyurethane |
Color | Safety Yellow |
Item | Dike |
Description
Contain unexpected spills and prevent leaks around machines and other equipment with the Global Industrial; Low Profile Spill Berm. Ideal for warehouses, manufacturing plants, and other industrial applications that work with hazardous materials, these berms ensure large volumes of liquid are contained. Refer to manual for chemical compatibility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID EconoWear 2 Mil 32 x 55 Polyethylene Bib Apron, 500case, 500PK (120B)
- TAPE LOGIC Tape Logic® Number Labels, "3", 1" Circle, Fluorescent Red, 500/Roll (DL6753)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Orange, Size 3X (ST11X-2POS-3X)
- MCR SAFETY Leather Palm Gloves, Pigskin Palm, 3XL, PR (3401XXXL)
- GLOBAL INDUSTRIAL Spill Containment Platform, 4 Drum Capacity (988953)
- GLOBAL INDUSTRIAL 4 Drum Low Profile Spill Containment Pallet with Drain (989073)
- GLOBAL INDUSTRIAL Spill Containment Platform, 2 Drum Capacity (988952)
- GLOBAL INDUSTRIAL Spill Containment Platform, 1 Drum Capacity (988951)
- GLOBAL INDUSTRIAL IBC Spill Containment Pallet with Drain, 365 Gallon (670785)
- ENPAC Drum Spill Containment Pallet, 77 gal Spill Capacity, 8 Drum, 8000 lb., High Density Polyethylene (5110-YE)
- ULTRATECH IBC Containment Unit, 280 gal Spill Capacity, Polyethylene (1125)
- Global Industrial Secondary Spill Containment