Shop All Pallet Jacks
Global Industrial
Low Profile Narrow Fork Pallet Jack Truck, 4500 Lb. Capacity, 21 x 48
Mfr # 168039
Zoro # G208825716
product price: $746.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$746.99
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 21 in
- Material Steel
- Color Blue
- Handle Type Low Profile
Product Information
- Brand Global Industrial
- MFR # 168039
- Zoro # G208825716
- UPC # 707022079433
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Length | 48 in |
Overall Width | 21 in |
Details
Material | Steel |
Color | Blue |
Handle Type | Low Profile |
Assembled | Yes |
Fork Style | Narrow Forks |
Description
Convenient 3-stage raise, neutral, lower fingertip control and safety loop handleSealed leak-proof Exclusive Endura PumpSuper-strong, box flanged structurally reinforced tapered forks Includes grease fittings to help maintain performance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Multi-Purpose Service Cart, Heavy Duty, 16 ga. Steel, 350 lb (8005SC)
- INDUSCO Hook, 3/8", Self Lock, Clevis G80 (47400832)
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (TG04TPP281TLTS02)
- TANIS Strip Brush Holder, Overall Length 72 In (AH702472CF)
- GLOBAL INDUSTRIAL Manual High-Lift Skid Jack Truck, 3300 Lb. Capacity, 27 x 45 Forks (989006)
- GLOBAL INDUSTRIAL Pallet Jack Truck - Dual Direction, 27 x 48, 5000 Lb. Capacity (168041)
- GLOBAL INDUSTRIAL Narrow Fork Pallet Jack Truck, 6600 Lb. Capacity, 21 x 48 (168034)
- GLOBAL INDUSTRIAL 5500 Lb. Capacity Narrow Aisle Pallet Jack Truck, 18 x 48 Forks (988945)
- GLOBAL INDUSTRIAL Galvanized Pallet Jack Truck, 27 x 48, 4400 Lb. Capacity (241628)
- GLOBAL INDUSTRIAL Pallet Truck, 5500 Lb. Capacity, 21 x 48 (251784)
- GLOBAL INDUSTRIAL Narrow Fork Pallet Jack Truck, 6600 Lb. Capacity, 21 x 42 (168035)
- Global Industrial Pallet Jacks & Pallet Tilters