Shop All Septic & Drain Cleaners
Global Industrial
Liquid Drain Opener, 1 Quart Bottles, 12PK
Mfr # 640408
Zoro # G808825710
product price: $87.19
/pk 12, $7.27/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Size 32 oz
- Cleaner Form Liquid
- Color Clear
Product Information
- Brand Global Industrial
- MFR # 640408
- Zoro # G808825710
- UPC # 707022127004
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 32 oz |
Details
Item - Drains and Maintainers | Alkaline |
Cleaner Form | Liquid |
Color | Clear |
Description
Non acid, bleach free drain opener. Opens clogged and slow running drains. Dissolves and removes grease, hair, food, paper and other organic materials. Fume free, penetrates standing water to go to source of the blockage. Regular use prevents clogs and backed up drains. Use in drains, grease traps and sump pits. Clear color. 32 oz. bottle. Sold 12 bottles per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 2 5/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 5 51/64 in L Brush, Yellow (53706)
- SCHAEFER BRUSH Fitting Brush Economy plumbing copper fitting brush, 1 in L Brush (00548)
- SCRUBBING BUBBLES 71380 Toilet Cleaning Gel Citrus & HP (SC9817)
- ENVIROCLEANSE Disinfectant and Sanitizer, Bottle, Unscented (545454232)
- GLOBAL INDUSTRIAL Bioenzymatic Drain Maintainer, 1 Gallon Bottle (670278)
- GLOBAL INDUSTRIAL Liquid Drain Opener, 1 Gallon Bottle (641620)
- PROTOCHEM LABORATORIES Live Liquid Enzyme Drain/Disposal Cleaner/Odor Eliminator, 55 gal., Drum (PC-189BB-55)
- LIQUID-PLUMR Liquid-Plumr Liquid Clog Remover 17 oz (30548)
- ZEP Septi-Pak Conc System Treatment, 4 oz, PK8 (ZSTP2)
- RID-X Powder Septic System Treatment 9.8 oz (1920094143)
- ROTO ROOTER Roto-Rooter Liquid Hair Clog Remover 64 oz (351405)
- Global Industrial Septic & Drain Cleaners