Shop All Utility Carts
Global Industrial
Liner for Best Value 16 Bushel Blue Vinyl Basket Bulk Truck
Mfr # 241989BL
Zoro # G708610485
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30-1/2 in
- Overall Length 40 in
- Overall Width 28-1/4 in
- Color Blue
- Assembled/Unassembled Unassembled
Product Information
- Brand Global Industrial
- MFR # 241989BL
- Zoro # G708610485
- UPC # 707022013321
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 30-1/2 in |
Overall Length | 40 in |
Overall Width | 28-1/4 in |
Details
Color | Blue |
Assembled/Unassembled | Unassembled |
Description
Vinyl coated nylon body offers a smooth, puncture resistant, and easily cleaned surface. Wear-guard edge offers maximum abrasion protectionTwin document pockets and reinforced handles.NOTE: This Replacement Liner will only fit Global manufactured Bulk Truck Model 241984BL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Manual Chain Hoist, 20000 lb., Lift 20 ft. (OZ100-20CHOP)
- TRI-ARC 62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (WLAR103164-D4)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Blue (1/3CU-L BLUE)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 12 ft L, 3 in W, Nylon, Yellow (EEF2-903-12)
- GLOBAL INDUSTRIAL Steel Utility Cart w/2 Shelves, 1200 lb. Capacity, 30L x 18W x 35H (800455)
- GLOBAL INDUSTRIAL Steel Utility Cart w/3 Tray Shelves, 1200 lb. Capacity, 36L x 24W x 35H (800458)
- GLOBAL INDUSTRIAL Deluxe Small 2 Shelf Plastic Utility & Service Cart 5 Rubber Casters, 40L x 17W x 33H (242080)
- GLOBAL INDUSTRIAL Industrial Strength Plastic 2 Flat Shelf Service & Utility Cart, 44inx25-1/2in, 8in Pneumatic Wheels (800329N)
- GLOBAL INDUSTRIAL Plastic 2 Shelf Tray Service & Utility Cart 34 x 17 5 Rubber Casters (241749)
- GLOBAL INDUSTRIAL 2-Seat Warehouse Personnel Carrier, 24V (800574)
- LUXOR High Capacity, (2) Tubs, 1 Flat Shelf Cart (EC112HD-BU)
- Global Industrial Utility Carts