Shop All Below the Hook Lifting Magnets
Global Industrial
Lifting Magnet, 800 lb. Capacity
Mfr # 298660
Zoro # G811970452
product price: $591.39
/ea
Free Shipping & Returns
$591.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 298660
- Zoro # G811970452
- UPC # 707022470186
- Country of Origin China
- Category Below the Hook Lifting Magnets
Description
Compact designed with no assembly needed. Designed to secure workloads without required slings, clamps, or other support devices. Easy-to-use lever rotation offers convenient and efficient control. Make lifting easier in the warehouse with the power of industrial magnets. The Global Industrial Lifting Magnet utilizes magnetic forces to elevate steel, iron, and other materials for easy handling and transport. They are ideal for many kinds of material lifting tasks that are performed with a hoist or crane. The lightweight magnet design provides a convenient and cost-effective method of transporting ferrous material. The easy-to-use lever rotation activates and deactivates the magnetic force for convenient and efficient operation control. Magnet Size: 10-3/8in x 4-5/8in. Capacity Limit: 800 lbs.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, CA, GU, HI, MI, OH, PR, VI, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, 800 lb., 1 ft. L x 32 in. H (ATH1232)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Swivel Top Plate Caster with Brake (SCC-20S3514-HRS-TLB-TP2)
- ZORO SELECT Chain Sling, 5 ft. L, SGG Sling Type (200003049)
- GLOBAL INDUSTRIAL Pallet Jack Skid Truck Chock (988025)
- GLOBAL INDUSTRIAL Lifting Magnet, 600 lb. Capacity (316089)
- GLOBAL INDUSTRIAL 1200lb. Capacity Lifting Magnet (316090)
- DAYTON Lifting Magnet, 1600 lb. Capacity (49P419)
- ERIEZ SafeHold Permanent Lift Magnet EPL-55 (EPL-55)
- MAG-MATE Lifting Magnet, 1,000 lb Flat Cap, 9 1/4"L (AL1000)
- MAG-MATE FXR Permanent Lift Magnet 1000 (FXR1000)
- MAG-MATE Automatic On/Off Functioning Permanent L (LI-120ALM)
- Global Industrial Lifting Equipment