Shop All Below the Hook Lifting Magnets
Global Industrial
Lifting Magnet, 200 lb. Capacity
Mfr # 316088
Zoro # G111970503
product price: $202.69
/ea
Free Shipping & Returns
$202.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 316088
- Zoro # G111970503
- UPC # 707022374835
- Country of Origin China
- Category Below the Hook Lifting Magnets
Description
Compact designed with no assembly needed. Designed to secure workloads without required slings, clamps, or other support devices. Easy-to-use lever rotation offers convenient and efficient control. Make lifting easier in the warehouse with the power of industrial magnets. The Global Industrial Lifting Magnet utilizes magnetic forces to elevate steel, iron, and other materials for easy handling and transport. They are ideal for many kinds of material lifting tasks that are performed with a hoist or crane. The lightweight magnet design provides a convenient and cost-effective method of transporting ferrous material. The easy-to-use lever rotation activates and deactivates the magnetic force for convenient and efficient operation control. Magnet Size: 2-7/16in x 3-7/8in. Capacity Limit: 200 lbs.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7120-2)
- CC APEX Rigid Plate Caster, CC Apex, 5", Number of Wheels: 1 (CDP-Z-27)
- LUXOR High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg) Deep Shelf Utility Cart, 400 lbs (EC11-B)
- FAKRO Fakro 66875 LST Scissor Insulated Attic Ladder; 300Lbs (66875)
- GLOBAL INDUSTRIAL Lifting Magnet, 600 lb. Capacity (316089)
- GLOBAL INDUSTRIAL 1200lb. Capacity Lifting Magnet (316090)
- DAYTON Lifting Magnet, 250 lb. Capacity (49P417)
- MAG-MATE FXR Permanent Lift Magnet 1000 (FXR1000)
- MAG-MATE FXC Permanent Lift Magnet 385 l (FXC0385)
- DAYTON Lifting Magnet, 800 lb. Capacity (49P418)
- MAG-MATE POWERLIFT 7-7/8 in. Lifting Magnet with 800 lbs. Capacity (PNL0800)
- Global Industrial Below the Hook Lifting Devices