Shop All Pallet Rack Accessories
Global Industrial
Lettered Cones, A-Z, 4-1/2L x 4-1/2W x 4-3/8H, Green
Mfr # 412593
Zoro # G808641259
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polypropylene
- Length 4-1/2 in
Product Information
- Brand Global Industrial
- MFR # 412593
- Zoro # G808641259
- UPC # 707022461665
- Country of Origin China
- Category Pallet Rack Accessories
Dimensions
Length | 4-1/2 in |
Details
Pallet Rack Accessory Item | Cone With Letters |
Color | Green |
Material | Polypropylene |
Description
Save time and improve efficiency with our Global Industrial Lettered Cones. Designed in a bright green color and lettered on all four sides for easy identification, these cones are ideal for marking outbound shipments, customer pickups, inventory and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Wall Mount Flange, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (50-7)
- TEACHER CREATED RESOURCES Blush Large Plastic Storage Bin, 3PK (20416)
- 80/20 Slotted 9 Hole Inside Corner Bracket 15S (4281)
- STERILITE Storage Tote, Clear, Polypropylene, 36 3/4 in L, 21 3/8 in W, 18 in H, 40 gal Volume Capacity (14681702)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Blue (412420)
- GLOBAL INDUSTRIAL Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Yellow (412588)
- GLOBAL INDUSTRIAL 12H Pallet Rack Frame Guard with Hardware - Yellow (798617)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 96W x 48D x 96H (796583N)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 120W x 48D x 120H (796609N)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Purple (412429)
- GLOBAL INDUSTRIAL Plain Inventory Control Cone, 10 Diameter x 5H, Black (412419)
- Global Industrial Pallet Rack Components