Shop All Magnifier Lights
Global Industrial
LED Magnifying Lamp With Covered Metal Arm, 8 Diopter, White
Mfr # 695234
Zoro # G708641137
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Voltage 120V at 60Hz
Product Information
- Brand Global Industrial
- MFR # 695234
- Zoro # G708641137
- UPC # 707022319645
- Country of Origin China
- Category Magnifier Lights
Details
Color | White |
Voltage | 120V at 60Hz |
Description
Uses 80 Ultra-efficient SMD LEDs which offer glare-free lightComes with 5 round glass lens and a hinged, dust-proof coverAdjustable swing arm is made of metal and includes an arm cover which reduces possibility of hand pinching or injuryMximum table top thickness is 2 1/2 Illuminance:1860 Lux = 1860 Lumen/m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Replacement, HD Metal Guard (HBLSTMG)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- FEIT ELECTRIC LED, 5 W, A19, Medium Screw (E26), PK2 (BPA1940CL927CAFIL2RP)
- SATCO 40W A19 Incandescent Yellow 2000 Hours Medium 130V 2/Pack (S3859)
- GLOBAL INDUSTRIAL LED Magnifying Lamp, 3 Diopter, Black (695231)
- GLOBAL INDUSTRIAL LED Magnifying Lamp With Covered Metal Arm, 8 Diopter, Black (277665)
- GLOBAL INDUSTRIAL LED Magnifying Lamp, 3 Diopter, White (695232)
- GLOBAL INDUSTRIAL 5 Diopter LED Magnifying Lamp With Covered Metal Arm, Black (277493)
- CARSON OPTICAL Carson Lume Series COB LED Magnifier, 4.5in with 2x / 7x Magnification, Black (AS-95)
- AVEN Magnifier Light, LED, 2.25 Magnification (26505-ESL-XL5)
- LUMAPRO LUMAPRO 7W, LED Articulating Arm Wide Angle Magnifier Light (6MNT5)
- Global Industrial Magnifier Lights