Shop All Security & Flood Lights
Global Industrial
LED Flood Light, 50W, 4500 Lumens, w/Mounting Bracket
Mfr # 500897
Zoro # G108620183
product price: $92.45
/ea
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Length 9.49 in
- Material Die Cast Aluminum Housing
- Height 6.61 in
- Voltage 100-277
Product Information
- Brand Global Industrial
- MFR # 500897
- Zoro # G108620183
- UPC # 707022339568
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Length | 9.49 in |
Height | 6.61 in |
Width | 1.65 in |
Details
Color | Bronze |
Material | Die Cast Aluminum Housing |
Voltage | 100-277 |
Description
Beam Angle: 120Color Rendering Index: 80 Temperature Rating: -40 Deg. F to 122 Deg. F Weatherproof: IP65
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Pro Series Hybrid Handheld Flashlight (ENYPHH21)
- ILB GOLD Strobe Bulb, Flash Tube, Replacement For Donsbulbs, Strobe-5001 (STROBE-5001)
- COLEMAN CABLE HHL040R 400LM HANDHELD RECHARGEABLE LEDLIGHT YJ (L1923)
- SYLVANIA Fluorescent, 15 W, T8, Medium Bi-Pin (G13) (F15T8/CW)
- GLOBAL INDUSTRIAL LED Flood Light, 100W, 10000 Lumens, w/Mounting Bracket (500900)
- GLOBAL INDUSTRIAL LED Flood Light, 50W, 4500 Lumens, w/Knuckle Mount (500899)
- GLOBAL INDUSTRIAL LED Flood Light, 30W, 2700 Lumens, w/Knuckle Mount (500898)
- ILC Replacement For EIKO 12335 (12335)
- ILC Replacement For EIKO, FLJ165B0840VDSBZ (FLJ-165/B0/840-V-D-S-BZ)
- TORO Toro 53692 Flood Bubbler Full Circle Adjustable (7896558)
- BUYERS PRODUCTS 52-1/2 Inch 25,920 Lumen LED Clear Combination Spot-Flood Light Bar (1492165)
- Global Industrial Security & Flood Lights