Shop All Hanging Scales
Global Industrial
LED Digital Crane Scale w/ Remote, 3,000 lb x 1 lb
Mfr # 412649
Zoro # G409146535
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 18-15/16 in
- Material Aluminum Alloy
- Color Blue
Product Information
- Brand Global Industrial
- MFR # 412649
- Zoro # G409146535
- UPC # 707022486897
- Country of Origin China
- Category Hanging Scales
Dimensions
Overall Height | 18-15/16 in |
Details
Item - Crane Scales and Dynamometers | Crane Scale |
Material | Aluminum Alloy |
Color | Blue |
Description
Record accurate weight values with the Global Industrial; LED Digital Crane Scale with Remote. Its durable construction makes it ideal for weighing oversized loads in a wide range of environments, including warehousing and industrial applications. This digital crane scale features an easy-to-read display that can move from load to load, unlike conventional floor scales. Allows users to change units, clear measurements, zero and tare out weight, and capture peak values from a distance. The hold function locks in the weight value after the load has been removed and can switch from pounds to kilograms for ease of use when shipping internationally. Measurements: 5.12 W x 7.56 L x 18.94 H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Crayon, Largeg, Tuck Box, Assorted, PK8 (520080)
- TOPS Daily Attendance Card, 8-1/2 x 11, PK50 (TOP3284)
- FISKARS Scissors, Micro Tip, Premier, 5 (194810-1013)
- PARTNERS BRAND Heavy-Duty Stretch Wrap Dispenser, Black (SFDIS277)
- GLOBAL INDUSTRIAL Heavy-Duty LED Digital Crane Scale w/ Remote, 10,000 lb x 5 lb (412651)
- OHAUS Spring Scale, 2000g/20 N Capacity (8004-MN)
- RON CRANE SCALES Crane Dynamometer, 6 In. H, Steel (RON 2501-S25CC)
- OHAUS Spring Scale, 500g/5 N Capacity (8002-MN)
- ADAM EQUIPMENT Crane Scale, Digital, 10000 lb./5000kg (IHS 10A)
- RON CRANE SCALES Wireless Crane Scale, 25000 lb. (RON 2501-H-12)
- BRECKNELL CS2000 Crane Scale, 2,000 x 1 lb / 1000 x 0.5 kg w/remote control (816965001811)
- Global Industrial Hanging Scales