Shop All Computer Cabinets
Global Industrial
LCD Counter Top Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 29-1/2H
Mfr # 239114BL
Zoro # G008610871
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Steel
- Overall Width 24-1/2 in
- Overall Depth 22-1/2
- Overall Height 29-1/2 in
- Color Blue
Product Information
- Brand Global Industrial
- MFR # 239114BL
- Zoro # G008610871
- UPC # 707022117982
- Country of Origin China
- Category Computer Cabinets
Dimensions
Overall Width | 24-1/2 in |
Overall Depth | 22-1/2 |
Overall Height | 29-1/2 in |
Details
Item | Computer Cabinet |
Basic Material | Steel |
Color | Blue |
Assembled/Unassembled | Not Assembled |
Description
Heavy duty steel constructionLocking keyboard drawer 21 acrylic viewing window 2 organizing compartments Slopped worksurface Continuous piano hinge doorRetaining lip edge on work surfaceSliding keyboard/mouse tray Full extension ball bearing drawer glides Storage compartment under keyboard drawerRear louvered panel for ventilation Built-in cable management grommets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Florida Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999864)
- CLINTON Sea Life Wall Sticker (08-CC)
- BAXTON STUDIO Naoki Two-Tone Grey and Walnut Finished Wood 1-Drawer Nightstand (168-10757)
- GERSON 14 in. Wreath Hanger (2310750)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 60-3/8H (706669BK)
- GLOBAL INDUSTRIAL Mobile Computer Cabinet, Blue, 27W x 24D x 49-1/4H (694561)
- GLOBAL INDUSTRIAL Countertop CRT Computer Cabinet, Dark Gray (607294DG)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 60-3/8H (706669BL)
- GLOBAL INDUSTRIAL LCD Counter Top Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 29-1/2H (239114BK)
- GLOBAL INDUSTRIAL Mobile Computer Cabinet, Black, 27W x 24D x 49-1/4H (694561BK)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Gray, 24-1/2W x 22-1/2D x 60-3/8H (706669GY)
- Global Industrial Computer Cabinets