Shop All Computer Cabinets
Global Industrial
LCD Counter Top Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 29-1/2H
Mfr # 239114BK
Zoro # G308610946
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Steel
- Overall Width 24-1/2 in
- Overall Depth 22-1/2
- Overall Height 29-1/2 in
- Color Black
Product Information
- Brand Global Industrial
- MFR # 239114BK
- Zoro # G308610946
- UPC # 707022117975
- Country of Origin China
- Category Computer Cabinets
Dimensions
Overall Width | 24-1/2 in |
Overall Depth | 22-1/2 |
Overall Height | 29-1/2 in |
Details
Item | Computer Cabinet |
Basic Material | Steel |
Color | Black |
Assembled/Unassembled | Not Assembled |
Description
Heavy duty steel constructionLocking keyboard drawer 21 acrylic viewing window 2 organizing compartments Slopped worksurface Continuous piano hinge doorRetaining lip edge on work surfaceSliding keyboard/mouse tray Full extension ball bearing drawer glides Storage compartment under keyboard drawerRear louvered panel for ventilation Built-in cable management grommets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Ladder, 5 Tier, 72"H, Office, Bedroom, Metal, Laminate, Black (I 3683)
- LOCK-UP Lock-Up Mattress Encasement, TwinXL (83TWXLENC)
- AFC INDUSTRIES Laptop Medical Cart w/Basket (772117G)
- MONARCH SPECIALTIES Dining Table, 60" Rectangular, Kitchen, Dining Room, Laminate, Beige, Contemporary, Modern (I 1088)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Black, Unassembled (239115BK)
- GLOBAL INDUSTRIAL Mobile Computer Cabinet, Black, 27W x 24D x 49-1/4H (694561BK)
- GLOBAL INDUSTRIAL Countertop CRT Computer Cabinet, Dark Gray (607294DG)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Gray, 24-1/2W x 22-1/2D x 60-3/8H (706669GY)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 60-3/8H (706669BK)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 60-3/8H (706669BL)
- ZIPWALL Zipwall NSP2 No. Skid Plate; Pack - 2 (641877100082)
- Global Industrial Computer Cabinets