Shop All Bulletin Boards
Global Industrial
Large Cork Bulletin Board w/Aluminum Frame - 96 x 48
Mfr # 695320
Zoro # G708619761
original price:
$202.99
9% off
new price: $182.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$182.99
Free 30-Day Returns
Key Features
- Width 96 in
- Height 48 in
- Board Color Natural
- Depth 1/2 in
Product Information
- Brand Global Industrial
- MFR # 695320
- Zoro # G708619761
- UPC # 707022324335
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 96 in |
Height | 48 in |
Depth | 1/2 in |
Details
Board Color | Natural |
Description
Cork Bulletin BoardColor: Natural. Frame Construction: Aluminum. Material: Cork. Magnetic: No. Nominal Board Size: 96 x 48. Suggested Use: Indoor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Expo® Dry Erase Markers, Bullet Tip, Black, PK12 (SAN82001)
- VESTIL Strapping Cart With ForK, Pockets (STRAP-FP)
- BOWMAN DISPENSERS Bag Dispenser Single, Aluminum (BG001-0512)
- BLACK N RED 8-1/4 x 5-7/8" Twinwire Notebook (JDKC67009)
- GLOBAL INDUSTRIAL 48inW x 36inH Fabric Mesh Bulletin Board, Black (695877)
- GLOBAL INDUSTRIAL Cork Bulletin Board w/Aluminum Frame, 48 x 36 (695318)
- GLOBAL INDUSTRIAL Enclosed Bulletin Board - Cork - Aluminum Frame - 24in x 36in - 1 Door (695481)
- GLOBAL INDUSTRIAL Cork Board - Aluminum Frame - 60 x 36 (695492)
- GLOBAL INDUSTRIAL Fabric Mesh Bulletin Board, 48inW x 36inH, Gray (695877GY)
- GLOBAL INDUSTRIAL Fabric Mesh Bulletin Board, 72inW x 48inH, Gray (695878GY)
- GHENT Bulletin Board, 48-1/2 in. H, Silver (AV44-193)
- Global Industrial Bulletin Boards