Shop All Key Cabinets
Global Industrial
Key Cabinet, 30 Keys, 8x2-1/2x12-1/8, Sand
Mfr # 493318
Zoro # G608662966
$56.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Tan
- Height 12-1/8 in
- Width 8 in
- Depth 2-1/2 in
Product Information
- Brand Global Industrial
- MFR # 493318
- Zoro # G608662966
- UPC # 707022321228
- Country of Origin China
- Category Key Cabinets
Dimensions
Height | 12-1/8 in |
Width | 8 in |
Depth | 2-1/2 in |
Details
Material | Steel |
Color | Tan |
Description
Allows for easy identification and secure storage of keys.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 328, FEP w/Sil Core, 0.21 In. (1WHJ3)
- MIDWEST FASTENER 3/4" x 2-1/2" Mending Plates 4PK (39405)
- SOUTHCO-ALBANY DIV Grab Handle Front Mount (S B8-43)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CFM83HD1)
- GLOBAL INDUSTRIAL Key Cabinet, 60 Keys, 10-1/2x3x12-1/8, Sand (493319)
- GLOBAL INDUSTRIAL Key Cabinet, 110 Keys, 14x3-1/8x17-1/8, Sand (270298)
- GLOBAL INDUSTRIAL Key Cabinet, Electronic, 48 Keys, 12x4x17-3/4, Sand (270299)
- KEY SYSTEMS Vel-Key Portable Key Case 48 Tags (102)
- BARSKA 40 Keys Lock Box, With Green Tag (CB13758)
- C-LINE PRODUCTS Breakaway Lanyards, Blk, Swivel Hook, PK12 (89511)
- MASTER LOCK Master Lock® No. 5400D Portable 4-Digit Combination Keylock Box - Holds 1-5 Keys (5400D)
- Global Industrial Key Cabinets