Shop All Pallet Rack Accessories
Global Industrial
Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Red
Mfr # 412430
Zoro # G608641251
Sold in multiples of 5 for $39.45
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Overall Width 10 in
- Length 10 in
- Overall Height 5 in
- Color Red
Product Information
- Brand Global Industrial
- MFR # 412430
- Zoro # G608641251
- UPC # 707022406192
- Country of Origin China
- Category Pallet Rack Accessories
Dimensions
Overall Width | 10 in |
Length | 10 in |
Overall Height | 5 in |
Details
Pallet Rack Accessory Item | Cone With Dry Erase Decals |
Material | Polypropylene |
Color | Red |
Description
These inventory control cones are made of durable and polypropylene. The lightweight construction weights merely 0.44 lbs, allowing easy handling and transport from one location to another. Their 3-sided shape allows high visibility from all angles. These cones are ideal for color-coded organization and inventory management. The dimensions are 10L x 10W x 5H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 17 in W, 12 in H, Blue, 21 in L (SN2117-12 Blue)
- FORDLOGAN BY SPACEGUARD 3 Wall, Wire Partition Cage, 12 X 12, 8Ft High, No Top (FL3H121208)
- GARDNER BENDER Reel Stand, 4 Spindles, Steel, Red, 13 1/2 in W x 24 in D x 9 1/2 in H (WSP-100E)
- 80/20 Drop-in T-Stud, 15, 40 Series, Zinc (13144)
- GLOBAL INDUSTRIAL Extra Heavy Duty Frame Guard, Right, Steel, Yellow (798646)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 108W X 36D X 96H (796567N)
- GLOBAL INDUSTRIAL Lettered Cones, A-Z, 4-1/2L x 4-1/2W x 4-3/8H, Green (412593)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Green (412422)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Blue (412420)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 144W X 48D X 96H, 5970 Lbs. Capacity (320863)
- VASER DESIGNS 18 x 6 x 4 in.; Wire Basket - White (VA748460)
- Global Industrial Pallet Rack Accessories