Shop All Pallet Rack Accessories
Global Industrial
Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Green
Mfr # 412422
Zoro # G608641237
Sold in multiples of 5 for $49.95
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Overall Width 10 in
- Length 10 in
- Overall Height 5 in
- Color Green
Product Information
- Brand Global Industrial
- MFR # 412422
- Zoro # G608641237
- UPC # 707022406116
- Country of Origin China
- Category Pallet Rack Accessories
Dimensions
Overall Width | 10 in |
Length | 10 in |
Overall Height | 5 in |
Details
Pallet Rack Accessory Item | Cone With Dry Erase Decals |
Material | Polypropylene |
Color | Green |
Description
These inventory control cones are made of durable and polypropylene. The lightweight construction weights merely 0.44 lbs, allowing easy handling and transport from one location to another. Their 3-sided shape allows high visibility from all angles. These cones are ideal for color-coded organization and inventory management. The dimensions are 10L x 10W x 5H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRIS USA IRIS 3 in. H X 4.5 in. W X 7.5 in. D Stackable Storage Bin (200510)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (2503-2S-95)
- ORBIS 70 lb Hang & Stack Storage Bin, Plastic, 15 3/4 in W, 7 1/8 in H, Gray, 23 5/8 in L (GS6040-18 Grey)
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 12 3/8 in L, 9 3/4 in W, 2 1/8 in H (9301085118)
- GLOBAL INDUSTRIAL Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Red (412594)
- GLOBAL INDUSTRIAL 18H Pallet Rack Frame Guard with Hardware - Yellow (798618)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 108W X 36D X 96H (796567N)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 108W x 24D x 96H (299210)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Lime (B1845749)
- GLOBAL INDUSTRIAL 12H Pallet Rack Frame Guard with Hardware - Yellow (798617)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Purple (412429)
- Global Industrial Pallet Rack Accessories