Shop All Edge and Corner Protectors
Global Industrial
Inventory Control Cone, 10L x 10W x 5H, Red
Mfr # 412431
Zoro # G308591535
Sold in multiples of 5 for $41.45
$41.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Length 10 in
- Width 10 in
- Color Red
- Height 5 in
Product Information
- Brand Global Industrial
- MFR # 412431
- Zoro # G308591535
- UPC # 707022406208
- Country of Origin China
- Category Edge and Corner Protectors
Dimensions
Length | 10 in |
Width | 10 in |
Height | 5 in |
Details
Item | Plain Cone |
Material | Polypropylene |
Color | Red |
Description
These inventory control cones are made of durable and polypropylene. The lightweight construction weights merely 0.44 lbs, allowing easy handling and transport from one location to another. Their 3-sided shape allows high visibility from all angles. These cones are ideal for color-coded organization and inventory management. The dimensions are 10L x 10W x 5H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Free Standing Masker, Width 36 In (78003)
- CORDAWAY Grommet, Flexible, 2 3/8" dia., Blk (00209)
- CANON Canon, CRG-055 Y H High Yield Yellow Toner Cartridge, 5900 Yield (3017C001AA)
- TOPS BUSINESS FORMS Pendaflex, EXPANDING WALLET, 3.5in EXPANSION, 1 SECTION, TABLOID SIZE, BROWN (B1060E)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, White (412433)
- ZORO SELECT Edge Protector, Lgt.Dty., Fibreboard, PK200 (56JM09)
- ENCORE PACKAGING Edge Protectors - 1 3/4" x 1" Black Poly for 3/4" Strap, 1000PK (EP-5620)
- BOX PACKAGING Global Industrial„¢ Foam Corners, 4-7/8"L x 4"W x 3-1/4"H, White, 320/Pack (PF202)
- PARTNERS BRAND Edge Protectors - Cased, .225, 2" x 2" x 36", White, 70/Case (EP2236225BX)
- DAVENPORT & COMPANY Peel-Seal Envelopes;Plain;No. 10; 4.13 in. x 9.5 in.;500-BX; WE (DA127556)
- US CARGO CONTROL Cordura Wear Sleeves for 3" Webbing (Purchase by Linear Foot) (CORDURA3)
- Global Industrial Protective Packaging