Shop All Pallet Rack Accessories
Global Industrial
Inventory Control Cone, 10L x 10W x 5H, Hot Pink
Mfr # 412425
Zoro # G708641243
product price: $5.39
/ea
Sold in multiples of 5 for $26.95
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 10 in
- Overall Height 5 in
- Color Pink
- Material Polypropylene
- Length 10 in
Product Information
- Brand Global Industrial
- MFR # 412425
- Zoro # G708641243
- UPC # 707022406147
- Country of Origin China
- Category Pallet Rack Accessories
Dimensions
Overall Width | 10 in |
Overall Height | 5 in |
Length | 10 in |
Details
Pallet Rack Accessory Item | Plain Cone |
Color | Pink |
Material | Polypropylene |
Description
These inventory control cones are made of durable and polypropylene. The lightweight construction weights merely 0.44 lbs, allowing easy handling and transport from one location to another. Their 3-sided shape allows high visibility from all angles. These cones are ideal for color-coded organization and inventory management. The dimensions are 10L x 10W x 5H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 18 Deep (AMG WS-1830)
- TRESTON Small Parts Drawer Unit with 48 Drawers, Polypropylene, Galvanised Steel, Polystyrene, 310mm W x (551-3)
- ZORO SELECT Workbench Top, Butcher Block, 120x30 in. (800XF2)
- ZORO SELECT Louvered Cart, 54-1/2 In. H, 36 In. L (RSC-2436-2-LP-2DR-32B-95)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Gray (B1845735)
- GLOBAL INDUSTRIAL Numbered Cones, 21-40, 4-1/2L x 4-1/2W x 4-3/8H, Green (412592)
- GLOBAL INDUSTRIAL Lettered Cones, A-Z, 4-1/2L x 4-1/2W x 4-3/8H, Green (412593)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Backstop, 144in L, 6in Offset (B2354946)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 120W x 48D x 96H (796589N)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 120W x 42D x 120H (796599N)
- VESTIL FOAM EDGE GUARD 3/4 X 3/4 SLOT (FEG-E)
- Global Industrial Pallet Rack Accessories