Shop All Bench and Floor Scales
Global Industrial
Industrial Bench & Floor Scale, 660 lb x 0.25 lb, 11-3/4W x 15-3/4L Platform
Mfr # 244242
Zoro # G708826138
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 244242
- Zoro # G708826138
- UPC # 707022351966
- Country of Origin China
- Category Bench and Floor Scales
Description
Handles capacities up to 660 lbs/300kgs for heavy duty shipping needs. The leveling indicator gives you proper and precise weighing capabilities. Operating functions include auto-zero, tare, accumulate and counting, and auto shutoff with sleep mode. LCD displays six 1 inch height digits for easy viewing. The hand screw leveling feet allows you to easily adjust the deck height up to 5 high. The hand screw knob on the post allows you to remove adjustable posts quickly and easily. Stainless steel platform measures 11-3/4W x 15-3/4L. Plastic display measures 9-3/4W x 6H and includes LCD screen. 660lbs/300kgs. capacity, 0.1 lb./0.04kg. accuracy. Includes 6'L power cord. 115V, AC with built-in rechargeable battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Rubber Bands, Size 30, 2"x1/8", PK1100 (UNV00130)
- ZORO SELECT 14" x 11" Produce Bags, 0.50 mil, Clear, PK 2000 (55NK45)
- BIC ReVolution Ballpoint Pen, Retractable, Medium 1 mm, Black Ink/Semi-Clear Barrel, PK48, 48PK (CSEM48BK)
- PROTEKTIVE PAK Corrugated Shelf Bin, Black, Cardboard, 18 in L x 6 in W x 4 1/2 in H (37108)
- GLOBAL INDUSTRIAL 48 x 48 Pallet Scale, 5000 Lb Capacity (242433)
- GLOBAL INDUSTRIAL NTEP Mobile Bench Scale with Backrail and LED Display, 1,000 lb x 0.2 lb (412666)
- GLOBAL INDUSTRIAL Stainless Steel Digital Drum Scale w/ LED Indicator, 1,000 lb x 0.2 lb (412584)
- GLOBAL INDUSTRIAL Replacement LED Indicator for NTEP Pallet Scales (695835)
- GLOBAL INDUSTRIAL NTEP Bench Scale with LCD Display, 300 lb x 0.5 lb (412665)
- GLOBAL INDUSTRIAL Digital Floor Scale w/ Indicator Stand 1,000 lb x 0.5 lb, 55L x 20W x 2-1/2H Platform (244243)
- COURIER 3000 Bench Scale, Digital, Battery, Black (i-C31M200L)
- Global Industrial Shipping & Packing Scales