Shop All Bicycle Racks
Global Industrial
Indoor Vertical Bike Rack, Lockable, 4 Bike Capacity, Black
Mfr # 670513
Zoro # G911892265
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 670513
- Zoro # G911892265
- Country of Origin China
- Category Bicycle Racks
Description
Vertical mount occupies less space. 4 mounts included to hold up to 4 bikes total. Lockable mechanisms secure bikes to mounts. The lockable bike rack set you need to save space is here. The Global Industrial Indoor Vertical Bike Rack with 4 Lockable Mounts is designed to keep your bikes in a safe, locked, and secured upright position. Whether itfts an apartment complex or an indoor cycling stadium, this bike rack comes with all you need for convenient and safe indoor bike storage. The indoor bike rack requires 7ft ceiling height and features a staggered design that minimizes handlebar interference. Anchor bolts not included. 1 Year Limited Warranty. Rack dimensions are: 72inW x 45inD x 84inH. Individual mount dimensions are: 4-7/8in W x 20-1/3in D x 53-1/7in H. Bike rack features a flange type mount for firm stability. Entire set is made of durable steel construction and coated in a traditional black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWITT LANDSCAPE WEED 3X100' (6YR-3100)
- BLACK & DECKER Indoor Sticky Glue Bug Trap with UV LED Light (BDPC970)
- NYLGLO Texas Flag, 5x8 Ft, Nylon, Sewn Stripes and Star (2204)
- NATIONAL HARDWARE Door Bumper Zinc (N100-834)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Black, Below Ground Mount, 2-Bike Capacity (442804GBK)
- GLOBAL INDUSTRIAL 111L All-Steel Grid Rack, 9 Bikes, Powder Coated Steel (652771)
- GLOBAL INDUSTRIAL Wave Bike Rack, Green, Flange Mount, 7-Bike Capacity (652778MGN)
- GLOBAL INDUSTRIAL KD Bike Rack, Single Sided Version, 6-Bike Capacity (436501)
- GLOBAL INDUSTRIAL 70L Single Sided Bicycle Parking Rack, Adjustable, 5-Bike Capacity (708150)
- GLOBAL INDUSTRIAL Bike Rack Mount, Indoor Vertical Single, Non-Lockable, Black (670510)
- GLOBAL INDUSTRIAL Deluxe Wave Bike Rack, 5-Bike Capacity, Flange Mount, Gray (670352GY)
- Global Industrial Bicycle Racks