Shop All Ice Melt
Global Industrial
Ice Melt Residue Cleaner, 1 Gallon Bottle
Mfr # 670291
Zoro # G508826826
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Color Pink
Product Information
- Brand Global Industrial
- MFR # 670291
- Zoro # G508826826
- UPC # 707022368087
- Country of Origin United States
- Category Ice Melt
Dimensions
Size | 1 gal |
Details
Item | Multi-Surface Floor Cleaner |
Color | Pink |
Description
Neutralize and remove the harmful white haze residue left on hard floors after using salt and other ice melting compounds with Global Industrial Ice Melt Residue CleanerProtects and extends the life of any floor coating and restores the shine and gloss of the finish. Use on any surface exposed to salt or ice melting compounds including entrance matting, carpets, sidewalks and equipment. Use as a floor neutralizer after stripping to condition floor and insure superior bonding & appearance of any floor seal or finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON 13" Curved Premium Steel Blade Arborist Pruning/Cutting Hand Saw Tool with Scabbard Safety Sheath (600136)
- MTD Shell-42 Deck (903-04927B-0637)
- FIMCO Pressure Gauge, 0 to 100 psi, 2In, 1/4In (5167007)
- FIMCO Manifold Repair Kit (7772087)
- GLOBAL INDUSTRIAL Commercial Rock Salt Crystals 50 Lbs/Bag, 50 Bags/Pallet (246714)
- ZEP Antarctica CMA Ice Melt 50 lb Bag (ZEPN62801)
- PROTOCHEM LABORATORIES Low Temperature Blue Ice Melt Blend, 50 lbs., 1 Bags (PC-MELTAWAY-1)
- ALLPOINTS SPRAY, ANTI-ICING (AGENT) (1431131)
- READY GO ICE MELT Ice Melt w/Traction Minerals, Chloride Free Salt Free - 35 lbs (31546)
- PREMIERE Ice Melt 50 lb. Bag, Half TL (PM050BG-HT)
- WARMLYYOURS Snow Melt Plaque (NEC Requirement) (SMP)
- Global Industrial Ice Melt