Shop All Air Circulators
Global Industrial
I-Beam Mount Fan, 30 Diameter
Mfr # 795752
Zoro # G508641061
original price:
$447.99
11% off
new price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Material Steel
- Color Gray
- For Use With Spot & People Cooling
- Assembled No
Product Information
- Brand Global Industrial
- MFR # 795752
- Zoro # G508641061
- UPC # 707022334488
- Country of Origin China
- Category Air Circulators
Details
Voltage | 120 |
Material | Steel |
Color | Gray |
For Use With | Spot & People Cooling |
Assembled | No |
Description
Highly efficient 3-speed, PSC type ball bearing motorSafety clutch oscillating mechanism prevents jamming Bades are enclosed in steel wire guards for safety Fixed and 90 degree oscillating fan operation Pivot-action fan head allows tilt angle adjustments Includes pull chain control and 12'L, 3-prong power cord I-Beam models suspend from I-beam flanges up to 18W Includes two 1 1/2in pipes for fan and I-beam mounting, clamps with U-brackets and hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mounting Frame, Surface, 24 In.L, 24 In.W (2YU98)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 18"L (SRL18181)
- DAYTON Med Duty Fan, 22,322 cfm, 208-230/460V (7M829)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/2 in Dia., 25 Feet (CFRB-0500-025)
- GLOBAL INDUSTRIAL Deluxe I-Beam Mount Fan, 30 Diameter (795972)
- GLOBAL INDUSTRIAL 24 Washdown Wall Mount Fan, 1 Speed, 7200 CFM, 1/4 HP, Single Phase (293018)
- GLOBAL INDUSTRIAL Outdoor Oscillating Pedestal Fan, 30 Diameter, 3/10HP, 8400CFM (292449)
- GLOBAL INDUSTRIAL Misting Kit For 36-42 Outdoor Drum Fans (293162)
- GLOBAL INDUSTRIAL Deluxe Oscillating Pedestal Fan, 30 Diameter, 1/2HP, 10,000CFM (652299)
- GLOBAL INDUSTRIAL Workstation Fan, 18 Diameter (294493)
- MAXX AIR Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan Non-Oscillating, 120 V, 2,000 CFM (HVHF 12COMBOUPS)
- Global Industrial Air Circulators