Shop All Electric Unit Heaters
Global Industrial
Horizontal or Vertical Unit Heater 7.5KW, 240V/208V, 1 or 3 Phase
Mfr # 246132
Zoro # G208619643
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 246132
- Zoro # G208619643
- UPC # 707022422758
- Country of Origin China
- Category Electric Unit Heaters
Description
This heater can be mounted vertically or horizontally on to a ceiling using threaded mounting rods and requires four 5/16-18 thread size rods sold separately to fit in to the threaded holes on the heater with at least 7.5 length and secured in place using lock nuts. This 650 CFM forced air unit heater with advanced pull-through air flow design draws air across heating element to quickly create hot air that is evenly distributed into a room to reach desired temperature levels. In addition, louvers adjust up and down for even greater control of throw direction. The unit can provide up to 25,600 BTU or 7,500 Watts of heat. Easy to use built-in turn dial thermostat goes from Min position all the way up to Max and can be set at desired comfort level to cycle on and off automatically. It is constructed from cold rolled steel for extra toughness and durability. The unit comes equipped with thermal cut-off protection, a safety feature that will automatically turn the heater off if overheating occurs. This 240/208 Volt heater is 1 or 3 phase operation. Easy to install and quick access to control box and wiring makes it easy to service.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK LED Light Fixture, 9453 lm, 277V, 5000K, 65W (VM4LC9iE230)
- AAF FLANDERS 12x12x1 FBG Furn Filter (10055.011212)
- CANARM Downrod, Fan, 36", Blk (DCR36WR10)
- HONEYWELL THERMAL SOLUTIONS Rm7823A1016 120V Primary Flame (RM7823A101)
- GLOBAL INDUSTRIAL Horizontal or Vertical Unit Heater, 10KW, 240V/208V, 1 or 3 Phase (246133)
- GLOBAL INDUSTRIAL 240V Horizontal Unit Heater, 10KW, 1 or 3 Phase (246102)
- GLOBAL INDUSTRIAL Horizontal Downflow Unit Heater With Remote, 7500/4700 Watts, 240V, 1 Phase (246726)
- GLOBAL INDUSTRIAL Electric Garage Unit Heater, 5000 Watt 240V-208V With Thermostat Gray, Wall Ceiling Mount (653577)
- GLOBAL INDUSTRIAL Vertical Or Horizontal Downflow Unit Heater, 20KW, 480V, 3 Phase (246727)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 5.0 kW, 17 BtuH (MUH0571)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5107CA1LG1G)
- Global Industrial Electric Unit Heaters