Shop All Secondary Spill Containment
Global Industrial
High Profile Connectable Spill Berm, 5'L x 4W x 4-1/2H
Mfr # 670613
Zoro # G708826152
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 4-1/2 in
- Material Polyurethane
- Length 5 in
- Color Safety Yellow
Product Information
- Brand Global Industrial
- MFR # 670613
- Zoro # G708826152
- UPC # 707022472470
- Country of Origin China
- Category Secondary Spill Containment
Dimensions
Width | 4 in |
Height | 4-1/2 in |
Length | 5 in |
Details
Item | Dike |
Material | Polyurethane |
Color | Safety Yellow |
Description
Promote safety and prevent leaks around machinery and environmentally sensitive areas with the Global Industrial; High Profile Connectable Spill Berm. Ideal for warehouses, manufacturing plants, and other industrial applications that work with hazardous materials, these berms ensure large volumes of liquid are contained. Refer to manual for chemical compatibility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Overboots, Mens, Size 13, Yellow, PR (151013)
- HONEYWELL Enabler Kit, 16-3/4 in. L x 6-1/2 in. W (DX-ENBL-NA)
- MSA SAFETY Full Body Harness, XS, Nylon (10197206)
- NMC Hot 3257 Misc Dot Placard Sign, Pk50, Material: Unrippable Vinyl (DL85BUV50)
- GLOBAL INDUSTRIAL Low Profile Spill Berm, 10'L x 4W x 2-1/4H (670614)
- GLOBAL INDUSTRIAL Spill Containment Platform, 2 Drum Capacity (988952)
- GLOBAL INDUSTRIAL IBC Spill Containment Pallet with Drain, 365 Gallon (670785)
- GLOBAL INDUSTRIAL Spill Containment Platform, 1 Drum Capacity (988951)
- GLOBAL INDUSTRIAL Spill Containment Platform, 4 Drum Capacity (988953)
- GLOBAL INDUSTRIAL 4 Drum Low Profile Spill Containment Pallet with Drain (989073)
- ULTRATECH Pop-Up Pool Plus, 66 gal Spill Capacity, 10 oz Polyethylene (8012)
- Global Industrial Spill Control Supplies