Shop All Bulk Storage Racks
Global Industrial
High Capacity Starter Rack 96x48x843 Levels Wire Deck 800lb Per Shelf GRY
Mfr # 580925GY
Zoro # G608591402
product price: $779.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$779.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Shelving Style Double Rivet Z-Beam
- Depth 48 in
- Height 84 in
- Material Steel
Product Information
- Brand Global Industrial
- MFR # 580925GY
- Zoro # G608591402
- UPC # 707022378260
- Country of Origin Malaysia
- Category Bulk Storage Racks
Dimensions
Depth | 48 in |
Height | 84 in |
Overall Width | 96 in |
Details
Shelving Type | Starter Unit |
Shelving Style | Double Rivet Z-Beam |
Material | Steel |
Color | Gray |
Includes | 4 Angle Posts, 12 Horizontal Beams, Wire Decking |
Assembled/Unassembled | Unassembled |
Description
Horizontal beams are roll-formed to a Z-profile for added shelf capacity. Decking sits flush to beams for neater appearance and stability. 2-1/4 x 1-1/2 x 14-gauge uprights. Boltless, interlocking beams with double teardrop postholes assemble quickly and without tools. Levels adjust at 1-1/2 increments. Includes rugged wire grid decking that allows visibility and light, air and sprinkler penetration reducing insurance premiums. gray baked enamel finish. This Starter Unit includes 4 angle posts, 12 horizontal beams and decking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITMOR BAG STORAG 29X17.5X15.5"" (6044-137)
- ZORO SELECT Pail, 5.0 gal., Open Head, Red, Logo (ROP2150R-M-GRAINGER)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 6 in H, Ivory, 13 5/8 in L (QUS241IV)
- RAYMOND PRODUCTS Raymond Products 3825 Panel Mover 5" Phenolic 2 Swivel 2 Rigid 3 Standard Uprights (3825)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving, Wood Deck, 4 Shelves, 48Wx12Dx60H, Gray (B2297265)
- GLOBAL INDUSTRIAL Record Storage Rack With 18 Boxes, 42W x 15D x 60H, Gray (130098)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36Wx18Dx60H, 5 Shelves, 1500 Cap. Per Shelf, Gray (B2297919)
- GLOBAL INDUSTRIAL Additional Level For 48W x 36D High Capacity Rack Wire Deck, Gray (581095GY)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 48Wx48Dx84H 3 Levels Steel Deck 1500lb Per Level GRY (581012GY)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36Wx18Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297940)
- VESTIL Starter Gravity Flow Rack, 48 in D, 96 in W, 4 Shelves (FLOW-4-4)
- Global Industrial Bulk Storage Racks