Shop All Bulk Storage Racks
Global Industrial
High Cap. Starter Rack 60Wx24Dx96H 3 Levels Wood Deck 1300lb Per Shelf GRY
Mfr # 580929GY
Zoro # G908591461
product price: $257.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$257.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 24 in
- Shelving Style Double Rivet Z-Beam
- Height 96 in
- Material Steel
Product Information
- Brand Global Industrial
- MFR # 580929GY
- Zoro # G908591461
- UPC # 707022378307
- Country of Origin Malaysia
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 96 in |
Overall Width | 60 in |
Details
Shelving Type | Starter Unit |
Shelving Style | Double Rivet Z-Beam |
Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Gray |
Includes | 4 Angle Posts, Beams For 3 Levels, Wood Decking |
Description
Horizontal beams are roll-formed to a Z-profile for added shelf capacity. Decking sits flush to beams for neater appearance and stability. 2-1/4 x 1-1/2 x 14-gauge uprights. Boltless, interlocking beams with double teardrop postholes assemble quickly and without tools. Levels adjust at 1-1/2 increments. Includes sturdy, precut 5/8 particleboard, an economical choice for decking. gray baked enamel finish. This Starter Unit includes 4 angle posts, beams for 3 levels and decking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Corner Swivel Socket, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (30LX56)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 4 Shelves, Chrome (5GPK2)
- 80/20 Countersink 40 S L-Pivot Arm (40-4343)
- ZORO SELECT Drum Cover Dust Cap, PK100 (3JJN3)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 48Wx48Dx84H 3 Levels Steel Deck 1500lb Per Level GRY (581012GY)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 12D x 96H With 5 Shelves, No Deck, Gray (B2297302)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving, Wood Deck, 4 Shelves, 48Wx12Dx60H, Gray (B2297265)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 12D x 84H With 5 Shelves, Wood Deck, Gray (B2297448)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 96H With 7 Shelves, Wood Deck, Gray (B2297482)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx12Dx96H 5 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297831)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 12D x 84H With 5 Shelves, No Deck, Gray (B2297694)
- Global Industrial Bulk Storage Racks