Shop All Bulk Storage Racks
Global Industrial
High Cap. Add-On Rack 48Wx24Dx60H 3 Levels Wire Deck 1500 Lb. Per Level GRY
Mfr # 581058GY
Zoro # G908591263
product price: $276.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$276.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Shelving Style Double Rivet Z-Beam
- Depth 24 in
- Height 60 in
- Material Steel
Product Information
- Brand Global Industrial
- MFR # 581058GY
- Zoro # G908591263
- UPC # 707022379236
- Country of Origin Malaysia
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 60 in |
Overall Width | 48 in |
Details
Shelving Type | Add-On Unit |
Shelving Style | Double Rivet Z-Beam |
Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Gray |
Includes | 2 T-Posts, 12 Horizontal Beams, Wire Decking |
Description
Horizontal beams are roll-formed to a Z-profile for added shelf capacity. Decking sits flush to beams for neater appearance and stability. 2-1/4 x 1-1/2 x 14-gauge uprights. Boltless, interlocking beams with double teardrop postholes assemble quickly and without tools. Levels adjust at 1-1/2 increments. Includes rugged wire grid decking that allows visibility and light, air and sprinkler penetration reducing insurance premiums. gray baked enamel finish. This Add-On Unit includes 2 T-posts, 12 horizontal beams and decking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Safety Vent, Brass (VENT-H)
- CENTIPEDE TOOL NONSLIP SURFCE PAD 15PK (A0615)
- 80/20 Anchor Fastener, For 25 Series (25-3896)
- SERENELIFE Fingerprint Electronic Safe, SLSFE18FP (SLSFE18FP)
- GLOBAL INDUSTRIAL Wide Span Rack 60x48x84 3 Shelves Deck 1200 lb. Cap Per Level Gray (B2297118)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 18 x 60W With 4 Shelves, No Deck, Gray (B2297523)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 60H With 4 Shelves, Wood Deck, Gray (B2297476)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 12D x 84H With 5 Shelves, Wood Deck, Gray (B2297448)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 24D x 84H With 7 Shelves, Wood Deck, Gry (B2297244)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 72Wx15D Wood Deck 900 Lb Capacity, GRY (B2297153)
- TENNSCO Shelf, 24 in D, 48 in W (6940)
- Global Industrial Bulk Storage Racks