Shop All Cargo Bars & Decking Beams
Global Industrial
Heavy Gauge Galvanized Steel Cargo Control Jack Bar, 1-1/2 O.D.
Mfr # 989067
Zoro # G108613376
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down End Material Steel
- Color Gray
Product Information
- Brand Global Industrial
- MFR # 989067
- Zoro # G108613376
- UPC # 707022459976
- Country of Origin China
- Category Cargo Bars & Decking Beams
Details
Item - Cargo Tie Downs | Cargo Bar |
Cargo Tie Down End Material | Steel |
Color | Gray |
Description
Prevent light to medium loads from shifting and falling in transit with the Global Industrial, Heavy Gauge Galvanized Steel Cargo Control Jack Bar. Its telescopic galvanized steel tubing, with automotive jack assembly ensures a secure fit and rubber padded feet provide positive traction without scuffing surfaces, making it ideal for use between walls, floors, or the roof of a van, truck, or trailer. Adjusts from 85 to 114.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, PVC 150, 50Ft x 12In (28001130)
- KINGCORD 5/32 in. x 400 ft. Green Nylon Paracord 550 Rope - Type III Mil-Spec (644771TV)
- ERICKSON 10,000 lb Adjustable Tire Strap w/ NO Ratchet Bulk (58518)
- FLEXLINK 5M Conveyor Chain (XSTP 5)
- GLOBAL INDUSTRIAL Folding Steel Cargo Bar & Load Stabilizer, 87 to 115L 56L Folded (241300)
- GLOBAL INDUSTRIAL Steel Cargo Control Bar & Load Stabilizer With Welded Hoop (989071)
- GLOBAL INDUSTRIAL Heavy Duty Galvanized Steel Cargo Control Load Stabilizer, 1-1/2 O.D. (989070)
- PEERLESS CHAIN SECUREBAR CARGOBAR - RETAIL, CC5225 (CC5225)
- ZORO SELECT Ratcheting Cargo Bar, 40 In.L, Steel (32J634)
- PEERLESS CHAIN COIL RACK - HEAVY DUTY, CC5649 (CC5649)
- ZORO SELECT Ratcheting Cargo Bar, 63 In.L, Steel (32J649)
- Global Industrial Cargo Bars & Decking Beams