Shop All Sponges and Scouring Pads
Global Industrial
Heavy Duty Scouring Pads, Green, 6 x 9, 15PK
Mfr # 670327
Zoro # G808619890
original price:
$22.65
9% off
new price: $20.39
/pk 15, $1.36/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Material Polyester
- Color Green
- Type Heavy Duty
Product Information
- Brand Global Industrial
- MFR # 670327
- Zoro # G808619890
- UPC # 707022395120
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 9 in |
Width | 6 in |
Details
Material | Polyester |
Color | Green |
Type | Heavy Duty |
Description
Global Industrial Heavy Duty Scouring Pads have heavy duty abrasive particles dispersed throughout for extra aggressive cleaning. This pad is excellent for removing built-up grease and burned-on foods from pots, pans, ovens and broilers, as well as removing rust and corrosion from metal surfaces. Environmentally friendly pads are constructed from 100% post consumer and industrial recycled polyester fibers. Material is dense, non-woven and bound with cross-linkable water based adhesives that stand up well to water and most chemicals used in standard maintenance applications. Use with water or mild detergents to clean most surfaces. To prolong the life of this product, it should be rinsed thoroughly after use.Each scouring pad measures 9 long x 6 wide x 1/3 thick. Bulk packaged 15 pads per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Medium Mop Head, Orange (GJOMOR1B)
- GENUINE JOE Rtu Restroom Cleaner, Ready-To-Use Spray (GJO99668)
- PROTEAM 36" One-Bend Bulk Pick-Up Tool (100150)
- NOBLES/TENNANT RELAY - 24V 80A - PUSH-IN TERMINAL (1012216)
- GLOBAL INDUSTRIAL Heavy Duty Scrub Sponge, Yellow/Green, 3.25 x 6.25, 20PK (670329)
- GLOBAL INDUSTRIAL Cellulose Sponge, Yellow, 4.25 x 6.25, 24PK (670332)
- GLOBAL INDUSTRIAL Light Duty Scouring Pads, White, 6 x 9, 20PK (670325)
- SCOTCH-BRITE Easy Erasing Pads, 2-8/10"x4-1/2"x1-1/4", White/Blue, PK 4 (MMM4004CC)
- SCOTCH-BRITE PROFESSIONAL Power Sponge #3000, 2 4/5 x 4 1/2, Blue/Teal, PK20 (3000)
- COOL KITCHEN Chainmail Heavy Duty Cast Iron Scrubbing Pad, Red & Silver - 8.71 in. (CO1676682)
- TOUGH GUY Scrubber, 4"L, 4"W, Plastic Mesh, Red, PK4 (2NTJ1)
- Global Industrial Sponges and Scouring Pads