Shop All Hand Soap Dispenser Refills
Global Industrial
Heavy Duty Hand Cleaner Dispenser, 2L Capacity, Black
Mfr # 641456BK
Zoro # G609145963
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Global 2L Heavy Duty Hand Cleaner Refills
- Color Black
- Material Plastic
Product Information
- Brand Global Industrial
- MFR # 641456BK
- Zoro # G609145963
- UPC # 707022443982
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Details
For Use With | Global 2L Heavy Duty Hand Cleaner Refills |
Color | Black |
Material | Plastic |
Description
Global Industrial Heavy Duty Hand Cleaner Dispenser is easy to maintain and refill. Durable plastic construction. For use with Global Industrial 2L Heavy Duty Hand Cleaner Refills sold separately. Black color finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Brown, Stainless Steel (732916299)
- SP SCIENCEWARE Autoclave Bags, 12x24 in, PK100 (H13185-1224)
- OIL-DRI Drum Top Absorbent Pad, 8 gal, 22 in Dia., Universal, Gray, Polypropylene (L90501)
- KRUD KUTTER Cleaner/Degreaser, 20 Oz Aerosol Can, Liquid, 6 PK (352239)
- GLOBAL INDUSTRIAL Liquid Pump Bottle, 4 PK (641452)
- GLOBAL INDUSTRIAL Liquid Pink, 4 PK (641370)
- GLOBAL INDUSTRIAL Red Scrub Heavy Duty Hand Cleaner, Cherry Scent, Gallon Pump Bottle (641451)
- GLOBAL INDUSTRIAL Liquid Refill Cartridge, 4 PK (641455)
- GLOBAL INDUSTRIAL Luxury Foam Hand Soap 1200ml Refill, 6PK (640801)
- GLOBAL INDUSTRIAL Liquid Clear, 4 PK (641369)
- DEB Hand Cleanser Cartridge, 2 PK (32140)
- Global Industrial Hand Soap Dispenser Refills