Shop All Dollies
Global Industrial
Hardwood Dolly - Solid Deck, 36 x 24, 1000 Lb. Capacity
Mfr # 952156
Zoro # G708591784
original price:
$75.99
4% off
new price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Color Brown
- Assembled No
- Height 5 in
- Platform Style Solid Deck
Product Information
- Brand Global Industrial
- MFR # 952156
- Zoro # G708591784
- UPC # 707022016384
- Country of Origin Viet Nam
- Category Dollies
Dimensions
Height | 5 in |
Details
Material | Wood |
Color | Brown |
Item | General Purpose Dolly |
Assembled | No |
Platform Style | Solid Deck |
Weight | 23 |
Description
Seasoned hardwood deckSmooth top finishFlush bolted top surfaceCarry handle for easy portability Four 3 hard rubber swivel casters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWEEPEX Mega Series Brushes, 60 In W, 11 In H, PK11 (MBK-600)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 27BF (KD27)
- DAYTON Dayton GWK-4YX97-LW 4YX97 Load Wheel Kit for Manual Pallet Jack - Black (GWK-4YX97-LW)
- TRI-ARC Adjustable Height Work Platform 800 lb Load Capacity, 9 in to 14 in Platform Height (MCOS72249)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 24 x 16, 1000 Lb. Capacity (952154)
- GLOBAL INDUSTRIAL Telescoping Mobile Dolly for Standard Height Cabinets (288177)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 36 x 24, 1200 Lb. Capacity (585344B)
- GLOBAL INDUSTRIAL Hardwood Dolly - Open Deck, 36 x 24, 1000 Lb. Capacity (952152)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 24 x 16, 1200 Lb. Capacity (952154B)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 30 x 18, 1000 Lb. Capacity (585342)
- ZEELINE Lip-Type Dolly with Steel Casters for 55 gal Drum (138-S)
- Global Industrial Hand Trucks & Dollies