Shop All Dollies
Global Industrial
Hardwood Dolly - Open Deck, 36 x 24, 1000 Lb. Capacity
Mfr # 952152
Zoro # G208611227
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Color Brown
- Assembled No
- Height 5 in
- Platform Style Open Deck
Product Information
- Brand Global Industrial
- MFR # 952152
- Zoro # G208611227
- UPC # 707022016346
- Country of Origin Viet Nam
- Category Dollies
Dimensions
Height | 5 in |
Details
Material | Wood |
Color | Brown |
Item | General Purpose Dolly |
Assembled | No |
Platform Style | Open Deck |
Weight | 19 |
Description
Seasoned hardwood deckSmooth finish topFlush bolted top surfaceFour 3 hard rubber swivel casters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/16" Clevis Slip Hook, Grade 43, Zinc Plated (T9401524)
- SUNEX Economy Service Cart, 30 x 16 x 32-1/2, Red (8003SC)
- VESTIL Blue Plastic Dolly 220 lb Capacity 16 x 24 (POS-1624)
- ZORO SELECT Platform Truck, 1400lb, 60in x 30in, 43in H (WHPT30605PU95)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 36 x 24, 1200 Lb. Capacity (952156B)
- GLOBAL INDUSTRIAL Telescoping Mobile Dolly for Standard Height Cabinets (288177)
- GLOBAL INDUSTRIAL Hardwood Dolly - Rubber Bumpered Ends Deck, 30 x 18, 1200 Lb. Capacity (952168B)
- GLOBAL INDUSTRIAL Hardwood Dolly - Open Deck, 24 x 16, 1000 Lb. Capacity (952150)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 36 x 24, 1200 Lb. Capacity (585344B)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 30 x 18, 1000 Lb. Capacity (585342)
- VESTIL Blue Polyethylene Dolly Padded Top 1000 lb Capacity 18 x 30 (DOL-1830-P)
- Global Industrial Dollies