Shop All Dollies
Global Industrial
Hardwood Dolly - Carpeted Deck Ends, 36 x 24, 1000 Lb. Capacity
Mfr # 585343
Zoro # G908611251
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Color Brown
- Assembled No
- Platform Style Carpeted Ends
Product Information
- Brand Global Industrial
- MFR # 585343
- Zoro # G908611251
- UPC # 707022055277
- Country of Origin China
- Category Dollies
Details
Material | Wood |
Color | Brown |
Item | Carpeted Ends Dolly |
Assembled | No |
Platform Style | Carpeted Ends |
Description
Seasoned hardwood deckCarpeted ends to help protect cargo Smooth finish top Four 3 hard rubber swivel casters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYTROL CONVEYORS Hytrol 10 Ft. - 18"W - 1.9" Dia. Galvanized Rollers - 15" Between Rails - 3" Roller Centers (10FT-19GSR-15-3)
- US CARGO CONTROL Chrome Combination Winch Bar Square Head (WB3)
- CALDWELL Forklift Beam, Swivel Hook, Cap 10,000 lb (10S-5-24)
- GLOBAL INDUSTRIAL Self-Leveling Airbag Operated Pallet Carousel Skid Positioner (989007)
- GLOBAL INDUSTRIAL Hardwood Dolly - Open Deck, 24 x 16, 1000 Lb. Capacity (952150)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 24 x 16, 1200 Lb. Capacity (952154B)
- GLOBAL INDUSTRIAL Telescoping Mobile Dolly for Standard Height Cabinets (288177)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 36 x 24, 1200 Lb. Capacity (585344B)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 24 x 16, 1000 Lb. Capacity (952154)
- GLOBAL INDUSTRIAL Hardwood Dolly - Open Deck, 36 x 24, 1000 Lb. Capacity (952152)
- VESTIL Nose Plate Dolly (NPL-24)
- Global Industrial Hand Trucks & Dollies