Shop All Storage Bins
Global Industrial
Hang & Stack Storage Bin, Plastic, 7 in H, Black
Mfr # 269684BK
Zoro # G708619808
product price: $9.89
/ea
Sold in multiples of 12 for $118.68
$118.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 7 in
- Overall Depth 14-3/4 in
Product Information
- Brand Global Industrial
- MFR # 269684BK
- Zoro # G708619808
- UPC # 651588333273
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 7 in |
Overall Depth | 14-3/4 in |
Details
Color | Black |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
The GLOBAL INDUSTRIAL - 269684BK Hang & Stack Storage Bin is a versatile storage solution designed to accommodate various storage needs. With an overall depth of 14-3/4 inches and height of 7 inches, this bin provides ample space for storing items while maintaining a compact footprint. This sizing attribute makes it suitable for businesses looking to maximize their storage capabilities without taking up too much floor or shelf space.
Constructed from durable plastic material, this hang and stack storage bin offers longevity and resilience against daily wear and tear. It features a sleek black color that gives it a professional look which can seamlessly blend into any business setting. The robust nature of the plastic material ensures that the bin maintains its shape even when stacked or hanged, offering reliable performance under different usage conditions.
As an item in the Hang & Stack Storage Bin category, the GLOBAL INDUSTRIAL - 269684BK model can be used in conjunction with similar bins to create an organized system that suits your specific business needs. Its compatibility with other hang and stack bins allows you to customize your storage setup as needed.
Whether you need standalone units or want to create a comprehensive stacking system, this sturdy yet lightweight bin is built for flexibility and convenience in various settings.
Constructed from durable plastic material, this hang and stack storage bin offers longevity and resilience against daily wear and tear. It features a sleek black color that gives it a professional look which can seamlessly blend into any business setting. The robust nature of the plastic material ensures that the bin maintains its shape even when stacked or hanged, offering reliable performance under different usage conditions.
As an item in the Hang & Stack Storage Bin category, the GLOBAL INDUSTRIAL - 269684BK model can be used in conjunction with similar bins to create an organized system that suits your specific business needs. Its compatibility with other hang and stack bins allows you to customize your storage setup as needed.
Whether you need standalone units or want to create a comprehensive stacking system, this sturdy yet lightweight bin is built for flexibility and convenience in various settings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Can Caddy, 6 Compartments, Gray, Steel, 21 1/2 in W x 3 1/8 in D x 5 1/4 in H (385-95)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, Blue, 11 5/8 in L (QSB102BL)
- DEWALT 4Foot Storage and Work Bench Kit (DXST6000WB)
- FATH Standard Hinge, 60.4 mmx47.7 mm, 30 Series (095A3030F)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 7 in H, Green (269684GN)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 7 in H, Yellow (269684YL)
- GLOBAL INDUSTRIAL Plastic Storage Bin, Small Parts 4-1/8 in x 7-3/8 in x 3 in, Red (269681RD)
- GLOBAL INDUSTRIAL Double Sided Mobile Floor Rack w/ 96D Blue Bins, 36inW x 25-1/2inD x 55inH (550174BL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Green (269688GN)
- GLOBAL INDUSTRIAL Plastic Storage Bin, Small Parts 8-1/4 in x 14-3/4 in x 7 in, Red (269684RD)
- DUCK BRAND Box Folded 12X12X10 (281503)
- Global Industrial Storage Bins