Shop All Storage Bins
Global Industrial
Hang & Stack Storage Bin, Plastic, 4 in H, Tan
Mfr # 269688BG
Zoro # G508610555
Sold in multiples of 12 for $55.08
$55.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 4 in
- Overall Depth 10-7/8 in
Product Information
- Brand Global Industrial
- MFR # 269688BG
- Zoro # G508610555
- UPC # 651588332733
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 4 in |
Overall Depth | 10-7/8 in |
Details
Color | Tan |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
The GLOBAL INDUSTRIAL - 269688BG Hang & Stack Storage Bin is a versatile storage solution with an overall depth of 10-7/8 inches and height of 4 inches. These dimensions provide ample space for storing various items, making it suitable for diverse business needs. Its compact size allows it to be conveniently placed in different settings without occupying too much space, while its hang and stack feature offers flexibility in arranging the bins according to your specific requirements.
Crafted from durable plastic material, this storage bin exhibits robustness that can withstand daily use. The tan color gives it a neutral appearance that can blend well with any surroundings or décor styles present in your workspace. The plastic material also makes the bin lightweight yet sturdy enough to hold various types of items securely.
As an item designed for hanging and stacking, this storage bin provides options on how you want to utilize your available space efficiently. Whether you choose to hang them on walls or stack them up on floors or shelves, these bins are built to adapt accordingly. With GLOBAL INDUSTRIAL's Hang & Stack Storage Bin, organizing has never been more straightforward.
Crafted from durable plastic material, this storage bin exhibits robustness that can withstand daily use. The tan color gives it a neutral appearance that can blend well with any surroundings or décor styles present in your workspace. The plastic material also makes the bin lightweight yet sturdy enough to hold various types of items securely.
As an item designed for hanging and stacking, this storage bin provides options on how you want to utilize your available space efficiently. Whether you choose to hang them on walls or stack them up on floors or shelves, these bins are built to adapt accordingly. With GLOBAL INDUSTRIAL's Hang & Stack Storage Bin, organizing has never been more straightforward.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Bracket, Steel, 11-1/2 in. L (33TZ42)
- DURHAM MFG Durham Slide Rack 303-95 - For Large Compartment Storage Boxes - Fits Four Boxes (303-95)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 2 3/4 in W, 4 in H, Blue, 11 5/8 in L (QSB100BL)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 24"x24" (SVTR5-2424)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Black (269688BK)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Blue (269688BL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Green (269688GN)
- GLOBAL INDUSTRIAL Heavy Duty Plastic Hopper Bin, Red (752397RD)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Blue (269682BL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 7 in H, Yellow (269684YL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, Blue, 17 7/8 in L (QSB203BL)
- Global Industrial Storage Bins