Shop All Storage Bins
Global Industrial
Hang & Stack Storage Bin, Plastic, 3 in H, Black
Mfr # 269680BK
Zoro # G808620339
product price: $1.99
/ea
Sold in multiples of 24 for $47.76
$47.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 3 in
- Overall Depth 5-3/8 in
Product Information
- Brand Global Industrial
- MFR # 269680BK
- Zoro # G808620339
- UPC # 651588332436
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 3 in |
Overall Depth | 5-3/8 in |
Details
Color | Black |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
The GLOBAL INDUSTRIAL - 269680BK Hang & Stack Storage Bin is a versatile storage solution with an overall depth of 5-3/8 inches and a height of 3 inches. These dimensions allow for ample storage space while maintaining a compact design that can fit into various spaces seamlessly. The bin's size makes it suitable for storing small to medium-sized items, providing users with organized and efficient storage options.
Constructed from durable plastic material, this hang and stack storage bin exhibits robustness and longevity. Its black color gives it a professional appearance that blends well in different settings. The plastic material is designed to withstand regular use without compromising its quality or performance, making the bin reliable for consistent business operations.
The item's dual functionality as both hanging and stacking storage offers flexibility according to your needs. This feature allows you to utilize vertical space when needed or keep bins accessible at ground level depending on your preference or available space. As such, the GLOBAL INDUSTRIAL - 269680BK Hang & Stack Storage Bin presents itself as an adaptable tool built to accommodate diverse operational requirements in various business environments.
Constructed from durable plastic material, this hang and stack storage bin exhibits robustness and longevity. Its black color gives it a professional appearance that blends well in different settings. The plastic material is designed to withstand regular use without compromising its quality or performance, making the bin reliable for consistent business operations.
The item's dual functionality as both hanging and stacking storage offers flexibility according to your needs. This feature allows you to utilize vertical space when needed or keep bins accessible at ground level depending on your preference or available space. As such, the GLOBAL INDUSTRIAL - 269680BK Hang & Stack Storage Bin presents itself as an adaptable tool built to accommodate diverse operational requirements in various business environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelf, 24"D x 60"W x 2-1/4"H, Steel (ZBES-6024)
- SUNCAST Stationary Storage Cabinet, 40 in W x 20 1/4 in D x 80 1/4 in H, Gray (BMCCPD8004)
- ZORO SELECT Structural Fitting, Rectangular-Base Flange, Aluminum, 1 in Pipe Size (2ZJ71)
- RUBBERMAID COMMERCIAL Round Storage Container, 12 qt (FG572624CLR)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Green (269680GN)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Blue (269680BL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Yellow (269680YL)
- GLOBAL INDUSTRIAL Plastic Nesting Storage Bin, 4-1/8 in W x 11-5/8 in D x 4 in H, Beige (184837BG)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Tan (269682BG)
- GLOBAL INDUSTRIAL Plastic Storage Bin, Small Parts 4-1/8 in x 7-3/8 in x 3 in, Red (269681RD)
- AKRO-MILS 300 lb Storage Bin, Plastic, 11 in W, 10 in H, Gray, 29 7/8 in L (30292GREY)
- Global Industrial Storage Bins