Shop All Plastic Bags
Global Industrial
Gaylord & Tote Bin Liner, 4 Mil, 51Lx49Wx73H
Mfr # B2254998
Zoro # G008591743
original price:
$9.45
4% off
Sold in multiples of 25 for $224.75
$224.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 49 in
- Length 51 in
- Color Clear
- Material Polyethylene
- Height 73 in
Product Information
- Brand Global Industrial
- MFR # B2254998
- Zoro # G008591743
- UPC # 707022458955
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 49 in |
Length | 51 in |
Height | 73 in |
Details
Item | Gaylord & Container Liner |
Color | Clear |
Material | Polyethylene |
Description
Liners used for covering gaylord boxes, bins, and products placed on pallets. The FDA approved resin material is suited for industrial, business, commercial use and more. Sold in roll quantity, 25 liners per roll.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Top-Tab Folder, 1 Fastener/Pos 1, Legal, 50/BX, MA PK (SMD19510)
- SAFCO Mailbox w/Lock, Wall-mounted, f/Interoffice, 12"x3"x12", BK (SAF4258BL)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Mandarin Red, 480/Case (T2030V)
- SP SCIENCEWARE Vibration Damping Mount, 13-3/4 In. L (H18386-0001)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 4 Mil, 46Lx36Wx85H (B2254993)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 2 Mil, 51Lx49Wx85H (B622912)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 3 Mil, 51Lx49Wx73H (B693191)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 2 Mil, 51Lx49Wx73H (B693167)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 2 Mil, 46Lx36Wx85H (B2254995)
- PARTNERS BRAND 20" x 20" Reclosable Poly Bags, 8 mil, Clear, PK 100 (PB4405)
- PARTNERS BRAND 12" x 18" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR121815)
- Global Industrial Plastic Bags