Shop All Access Doors
Global Industrial
Galvanized Roof Access Hatch, Powder Coated, 30L x 36W
Mfr # 713150
Zoro # G308661405
product price: $1,106.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,106.99
Free 30-Day Returns
Key Features
- Door Height 36
- Door Width 43-1/2
- Material Galvanized Steel
- Color Black
Product Information
- Brand Global Industrial
- MFR # 713150
- Zoro # G308661405
- UPC # 707022357494
- Country of Origin China
- Category Access Doors
Dimensions
Door Height | 36 |
Door Width | 43-1/2 |
Details
Material | Galvanized Steel |
Color | Black |
Description
This steel access hatch provides convenient roof access for multiple environments including manufacturing plants, warehouses, commercial properties, and more. The hatch features a door seal, base insulation, and wool insulation to ensure indoor climate control, energy efficiency, and reduced heating costs. The heavy-duty automatic lock arm secures the hatch for added security and unauthorized entry protection. Includes a high curb and wide flange for securing hatch to roof deck.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57842)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 6"W x 6"H x 3/4"P (ROSP060X060X075SDG01)
- CAL-ROYAL Push Plate, 0.050 x 3-1/2 x 15, Screws, US32D Satin Stainless Steel (PSPL3515-32D)
- A LA MAISON CEILINGS Spring Buds 20-in x 20-in 8-Pack Plain White Textured Surface-mount Ceiling Tile, 8PK (R05PW-8)
- GLOBAL INDUSTRIAL 24L x 36W Galvanized Powder Coated Steel Roof Hatch (713151)
- GLOBAL INDUSTRIAL Multi Purpose Metal Access Panel, Key Lock, 24Wx24H, Gray (602332)
- GLOBAL INDUSTRIAL Galvanized Steel Roof Hatch Safety Extension Handle, Powder Coated (713157)
- GLOBAL INDUSTRIAL Global Industria Roof Hatch Safety Railing, Galvanized, 36x24 & 36x30 (713159)
- GLOBAL INDUSTRIAL Concealed Frame Access Panel For Wallboard, Cam Latch, 22Wx30H, Gray (602331)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC1414)
- ELMDOR Dry Wall Access Door, 16x24, Prime Coat W/ Screwdriver Lock (DW16X24PC-SDL)
- Global Industrial Doors